Shop All Drain Cleaning Accessories
Ridgid
Spiral Saw Tooth Cutter, 3 In., Steel
Mfr # T-408
Zoro # G2023061
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3 in W
- For Use With K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007
- Includes Blade, Blade Holder, Female Coupling
- size 3" W
Product Information
- Brand Ridgid
- MFR # T-408
- Zoro # G2023061
- UPC # 095691925053
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 3 in W |
size | 3" W |
Connection Size | 5/8 in, 3/4 in |
Overall Length | 3 in |
Cutter Length | 3 in |
Minimum Drain Line Inside Diameter | 3 in |
Details
Item | Spiral Saw Tooth Cutter |
Material | Steel |
For Use With | K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007 |
Includes | Blade, Blade Holder, Female Coupling |
Number of Blades | 1 |
Number of Pieces | 1 |
Application | Drain Cleaning Cables |
Cutter Type | Saw Tooth Cutter |
Compatible Cleaner Series | K-6200, K-750, K-7500, K-750R |
Product Type | Cutters |
Head Type | Spiral Saw Tooth Cutter |
Compatible Cleaner Manufacturer Part Number | 59562, 60052, 60062, 61102, 61522, 61542 |
Coupling Type | Female |
Description
Spiral Saw Tooth Cutter, Head Type Spiral Saw Tooth Cutter, Compatible Cleaner Series K-6200, K-750, K-7500, K-750R, Connection Size 5/8 in, 3/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 3 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 59562, 60052, 60062, 61102, 61522, 61542, Application Drain Cleaning Cables, Coupling Type Female, Cutter Length 3 in, Cutter Type Saw Tooth Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- CHICAGO PNEUMATIC Air Screwdriver, 124 in.-lb. (CP2755)
- BAHCO 23-30 30 in. Bowsaw Blade Raker Teeth (SLS-WABRTR)
- SUPERIOR ELECTRIC Carbon Brush Holder - Replaces Skil OE # 1619X04708, 1619X01267, 2610329940 (S77-56)
- RIDGID Bulb Auger, 1-3/4 In., Steel (T-409)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- RIDGID Drain Cleaning Cable, 3/8 in Dia, 75 ft Length, Inner Core, Coupling, 2 1/2 in Max Pipe Dia (C-32)
- RIDGID Double Cutter, 4 In, For 1ATH5, 3FE63, 4CX14 (T-414)
- RIDGID Drain Cleaning Tool Set: 2 Augers, 2 Cutters, Steel (T-250)
- RIDGID Drain Cleaning Cable, 3/8 In. x 75 ft. (C-32IW)
- RIDGID Replacement Drain Cleaning Cable, 70 ft (76328)
- Ridgid Drain Cleaning Equipment