Shop All Drain Cleaning Accessories
Ridgid
Spade Cutter, 1-3/8 In. W, Steel
Mfr # T-211
Zoro # G0919003
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1-3/8 in W
- For Use With K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, Mfr. No. K40/71722
- Includes Female Coupling
- size 1-3/8" W
Product Information
- Brand Ridgid
- MFR # T-211
- Zoro # G0919003
- UPC # 095691630353
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 1-3/8 in W |
size | 1-3/8" W |
Connection Size | 3/8 in, 1/2 in, 5/8 in |
Overall Length | 1 3/8 in |
Minimum Drain Line Inside Diameter | 1 1/2 in |
Details
Item | Spade Cutter |
Material | Steel |
For Use With | K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, Mfr. No. K40/71722 |
Includes | Female Coupling |
Number of Pieces | 1 |
Number of Blades | 1 |
Head Type | Spade Cutter |
Application | C-6 Cables, C-6I C Cables, IW Cables, Sectional Machine Cables, Fits C-4 Cables, |
Compatible Cleaner Manufacturer Part Number | K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722 |
Cutter Type | Spade Cutter |
Compatible Cleaner Series | K-3800, K-400, K-50 |
Coupling Type | Female |
Product Type | Cutters |
Description
Spade Cutter, Head Type Spade Cutter, Compatible Cleaner Series K-3800, K-400, K-50, Connection Size 3/8 in, 1/2 in, 5/8 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 1 1/2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722, Application C-6 Cables, C-6I C Cables, IW Cables, Sectional Machine Cables, Fits C-4 Cables,, Coupling Type Female, Cutter Type Spade Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Long Reach Cable Puller/Lifter, 1500 lb. (CP-15)
- MITUTOYO 7 to 8"/.0001" O. Mic R (103-222)
- KIPP Adjustable Handle Size: 1, , M05, Plastic, Black RAL 7021, Comp: Steel (K0269.1051)
- DIAMOND VANTAGE Core Bit, 4-1/2 x 1-1/4-7 in (04514JWZGH)
- RIDGID Pipe Inspection System, SeeSnake Compact2 (Compact2)
- RIDGID RIDGID K50 WAdapters Cable Kit, 115V, 45'L x 58W, 25'L x 516W, 35'L x 38W Cables (59000)
- RIDGID Drain Cleaning Attachment (71838)
- RIDGID Drain Cleaning Attachment (98055)
- RIDGID Cutter, T21 Spiral 2-1/2 (59625)
- RIDGID Drain Cleaner Accessory (64338)
- RIDGID Double Cutter, 3 In. W, Steel (T-413)
- Ridgid Drain Cleaning Equipment