Shop All Wrench Parts
Ridgid
Screw, PK10
Mfr # 34325
Zoro # G5370276
original price:
$19.89
8% off
new price: $18.19
/pk 10, $1.82/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tubing Cutters
- Fits Brand Ridgid
- Material Steel
- Impact Rated No
- For Use With Mfr. Model Number 10, 15, 15-SI
Product Information
- Brand Ridgid
- MFR # 34325
- Zoro # G5370276
- UPC # 095691343253
- Country of Origin United States
- Category Wrench Parts
Dimensions
Tool Length | 3/4 in |
Details
Item | Screw |
For Use With | Tubing Cutters |
Fits Brand | Ridgid |
Material | Steel |
Impact Rated | No |
For Use With Mfr. Model Number | 10, 15, 15-SI |
Compatible with Manufacturer Model Number | 10, 15, 15-SI |
Accessory Type | Wheel Screw |
Compatible with Brand | Ridgid |
Product Type | Wheel Screw |
Number of Pins | 10 |
Compatible Product Type | Tubing Cutter |
Compatible with Manufacturer Model Number [NEW] | 10, 15, 15-SI |
Compatible Manufacturer Part Number | 10, 15, 15-SI |
Compatible Grainger Part Number | 4CW54 |
Compatible with Manufacturer Part Number | 10, 15, 15-SI |
Compatible Manufacturer Model Number | 10, 15, 15-SI |
For Use with Mfr. Model Number | 10, 15, 15-SI |
Description
Screw, Compatible with Manufacturer Model Number 10, 15, 15-SI, Tool Length 3/4 in, Compatible with Grainger Part Number 4CW54, Material Steel, Compatible Product Type Tubing Cutter, Compatible with Brand Ridgid, Number of Pins 10, Product Type Wheel Screw, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECF9)
- ZORO SELECT Power Driver, 1/4in Hex (4ZU82)
- PRECISION BRAND Feeler Gauge, 0.0080x12 L, PK12 (19335)
- THEXTON Universal Thread Gauges (THX432)
- RIDGID Screw, Depth Adjustment (48447)
- RIDGID Coil/Flat Spring Assy, For 4NV21, 4VN22 (31755)
- RIDGID Oil Spout (44495)
- RIDGID Spring, Torsion .85 Od (26872)
- RIDGID Lower Jaw Set (40550)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (98062)
- RIDGID Adapter, 3/16 In Double Lap (31597)
- Ridgid Wrench Parts