Shop All Pipe & Tubing Tool Parts
Ridgid
Screw for Link Chain
Mfr # 41065
Zoro # G8353037
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid
- For Use With Mfr. Model Number 36273
- Product Type Screw for Link Chain
- Tool Length 6 in
Product Information
- Brand Ridgid
- MFR # 41065
- Zoro # G8353037
- UPC # 095691410658
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 6 in |
Details
Item | Screw for Link Chain |
Impact Rated | No |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 36273 |
Product Type | Screw for Link Chain |
Compatible with Brand | Ridgid |
Compatible with Manufacturer Model Number | 36273 |
Compatible Product Type | Bench Chain Vise |
Compatible with Manufacturer Part Number | 36273 |
Compatible Manufacturer Part Number | 36273 |
Compatible with Manufacturer Model Number [NEW] | 36273 |
Compatible Manufacturer Model Number | 36273 |
For Use with Mfr. Model Number | 36273 |
Description
Screw for Link Chain, Product Type Screw for Link Chain, Compatible Product Type Bench Chain Vise, Tool Length 6 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 36273
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bar, Flaring Asm (96602)
- WILTON C-Clamp, 8", Steel, Regular Duty, 6900 lb. (H408)
- WESTWARD Nut Driver, Metric, Solid Round, 7.0mm (401L29)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7056X20)
- RIDGID Support Bar Assembly (45440)
- RIDGID Bushing, Feedscrew 960 (93327)
- RIDGID Motor Brush Assembly, PK2 (44540)
- RIDGID Lock Screw 7/16-20 x 1-1/2 Zinc Plated (39860R)
- RIDGID Complete Pump, Model Mj (62052)
- RIDGID Bearing (44060)
- ICS Spark Plug (544034)
- Ridgid Power Tool Parts