Shop All Pipe & Tubing Tool Parts
Ridgid
Roller Bearing, PK3
Mfr # 67997
Zoro # G7628792
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 21888, 23508, 23513, 23518, 23523, 35473, 35998, 36003, 36008, 71722, 78347
- Fits Brand Ridgid
- Material Steel
- Product Type Roller Bearing
Product Information
- Brand Ridgid
- MFR # 67997
- Zoro # G7628792
- UPC # 095691679970
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Details
Item | Roller Bearing |
Impact Rated | No |
For Use With Mfr. Model Number | 21888, 23508, 23513, 23518, 23523, 35473, 35998, 36003, 36008, 71722, 78347 |
Fits Brand | Ridgid |
Material | Steel |
Product Type | Roller Bearing |
For Use With | Drain Cleaning Machines |
Compatible Cleaner Series | K-39, K-40, K-40B, K-45 |
Compatible Cleaner Manufacturer Part Number | K-39, K-40, K-40B, K-45 |
Description
Roller Bearing, Product Type Roller Bearing, Compatible Cleaner Manufacturer Part Number K-39, K-40, K-40B, K-45, Compatible Cleaner Series K-39, K-40, K-40B, K-45, Material Steel, Compatible Cleaner Grainger Part Number 5LC09, 6DNX7, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP/DIE SET 1"" HEX 12PC (24612)
- MICRO 100 Face Grooving Tool, 0.2400 Min Bore, 1-1/4 Max (FGIC3-9741X)
- PERFORMANCE TOOL Push Pin Pliers, W86561 (W86561)
- CS UNITEC Non Sparking Putty Knife, 40mm, Aluminum Bronze (EX408-40A)
- RIDGID Groove Set, 1-1/4 In to 1-1/2 In (92437)
- RIDGID Retaining Rings, PK5 (61042)
- RIDGID Cutter Roll, PK2 (34785)
- RIDGID Fitting Brush, 1 In, PK3 (93727)
- RIDGID Flaring Tool 377, 3/16 In to 3/4 In (377)
- RIDGID Lock Screw 7/16-20 x 1-1/2 Zinc Plated (39860R)
- WESTWARD Pouch (P4PL85)
- Ridgid Power Tool Parts