Shop All Vacuum Accessories
Ridgid
RIDGID® Wet/Dry Vacuum With Cart, 16 Gallon Cap.
Mfr # 50353
Zoro # G102662677
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ridgid
- MFR # 50353
- Zoro # G102662677
- UPC # 95691503534
- Country of Origin China
- Category Vacuum Accessories
Description
THIS RIDGID® 1610RV 16 GALLON STAINLESS STEEL WET/DRY VACUUM IS DESIGNED TO DELIVER THE POWERFUL SUCTION, LARGE CAPACITY, RUGGED CONSTRUCTION, AND EXCELLENT MOBILITY FOR PRO, CONTRACTOR AND INDUSTRIAL USE. FEATURES:
- POWERFUL 6.5 PEAK HORSEPOWER - HIGH PERFORMANCE WET DRY VACUUM. LONGER MOTOR LIFE - DURABLE, LONG-LASTING MOTOR BACKED BY INDUSTRY'S BEST STAINLESS STEEL DRUM CONSTRUCTION - ATTRACTIVE STAINLESS STEEL CONSTRUCTION PROVIDES PROFESSIONAL APPEARANCE. STURDY CART, PUSH HANDLE AND LARGE REAR WHEELS - THESE FEATURES ACT TOGETHER TO ALLOW THE VAC TO TRAVEL EASILY UP/DOWN STAIRS AND OVER ROUGH TERRAIN AND THRESHOLDS. SOUND REDUCTION TECHNOLOGY - SCROLL NOISE REDUCTION® PROVIDES QUIET OPERATION BY PRECISELY CONTROLLING THE FLOW OF AIR THROUGH THE VAC. ACCESSORY STORAGE BAG - KEEPS ACCESSORIES ORGANIZED AND CLOSE BY FOR EASY ACCESS. CORD-WRAP/LARGE HANDLE - LARGE CARRY HANDLE PROVIDES AN AREA FOR THE STORAGE OF THE 20' POWER CORD. BLOWING CAPACITY - BLOW LEAVES FROM WALKWAYS OR DECKS, AND DEBRIS FROM JOB SITES, TOOLS, ETC. PROFESSIONAL LOCKING HOSE - THE ULTRA-FLEXIBLE HOSE WON'T PULL LOOSE DURING USE, AND IS FOUR TIMES MORE DURABLE THAN OUR TANDARD HOSE. THIS 2-1/2"X 8' HOSE HAS A SMOOTH INTERIOR SURFACE TO REDUCE CLOGGING. QWIK LOCK® FILTER FASTENING SYSTEM - INSTALL OR REMOVE YOUR FILTER QUICKLY, EASILY AND SECURE WITHOUT TOOLS OR FASTENERS. INCLUDES - VACUUM, 2 EXTENSION WANDS, 2-1/2" X 8' PREMIUM LOCKING PRO HOSE, UTILITY NOZZLE, WET NOZZLE, CREVICE TOOL, CAR NOZZLE, LOCKING ACCESSORIES, AND FINE DUST FILTER.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOERMAN Tool Holder Replacement Clip Male (24525)
- RIDGID Vacuum Filter, Standard (VF4000)
- RUBBERMAID COMMERCIAL 50 gal Rigid Liners, 18 5/8 in x 34 in, Gray (FG356400GRAY)
- ROYAL BASKET TRUCKS Housekeeping Cart, Beige, Deluxe (G55-TNX-M3C-2DN)
- RIDGID Replacement Fine Dust 3-Layer Pleated Paper Filter (72952 VF5000)
- RIDGID Ridgid 632-26643 Vac Vf3500 3 Layer Filter 4050 (632-26643)
- RIDGID 4 Gallon 5.0-Peak HP Portable Wet/Dry Shop Vacuum with Fine Dust Filter, Hose and Accessories (WD4070)
- RIDGID Locking Nozzle Crevice Tool, 7" L, 17" W (LA2502)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums (VF4000)
- RIDGID Locking Wet Nozzle, 5-3/4" L, 10-1/2" W (LA2510)
- MILWAUKEE TOOL Cartridge Filter, Fits Milwaukee 0882-20/M18 Vacuum Models, HEPA, 2 Pack (49-90-1951)
- Ridgid Vacuum Accessories