Shop All Food Service Appliance Parts
Ridgid
RIDGID® Model No. 690 Power Drive W/Case & Support Arm, 115V, 1/2"-2" 25-60 NPT
Mfr # 44923
Zoro # G002664696
product price: $4,277.99
/ea
Free Shipping & Returns
$4,277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ridgid
- MFR # 44923
- Zoro # G002664696
- UPC # 95691160133
- Country of Origin United States
- Category Food Service Appliance Parts
Description
RIDGID® MODEL NO. 690 POWER DRIVE W/CASE & SUPPORT ARM, 115V, 1/2"-2" 25-60 NPT RIDGID MODEL NO. 690 POWER DRIVE W/CASE & SUPPORT ARM, 115V, 1/2"-2" 25-60 NPTTHE 690 POWER DRIVE IS A NEW LIGHTWEIGHT AND POWERFUL HAND-HELD POWER DRIVE. IT IS DESIGNED FOR THREADING 1/8" - 2" PIPE WITH THE USE OF 11-R DIE HEADS. THE 690 COMES EQUIPPED WITH A FULL SET OF 11-R DIE HEADS, 1/2" - 2", THE 691 SUPPORT ARM AND A DURABLE CARRYING CASE. THE 690 POWER DRIVE IS THE PERFECT LIGHTWEIGHT AND PORTABLE POWER DRIVE FOR MAINTENANCE AND REPAIR WORKERS, AS WELL AS SERVICE PLUMBERS REQUIRING 2" PIPE CAPACITY. SPECIFICATIONS CAPACITY: 1/8" - 2" (3 - 51 MM) PIPE. WEIGHT: 19 LBS. (8.6 KG), POWER DRIVE ONLY. LENGTH: 24 IN. (61 CM). MOTOR: UNIVERSAL 1020 WATT, 230 OR 115 VOLT, 50/60 HZ. APPROVED BY CSA TO CSA AND UL STANDARDS (115V ONLY). SWITCH: HEAVY-DUTY PADDLE SWITCH WITH SAFETY LOCK-OFF DEVICE (AUTOMATICALLY LOCKS OFF WHEN RELEASED). SEPARATE FORWARD/RELEASE SWITCH. GEAR HEAD: SPUR GEAR REDUCTION/FACE GEAR DRIVE. ALL SHAFTS, BALL AND NEEDLE BEARING MOUNTED. PERMANENTLY LUBRICATED GEAR HOUSING. GEAR HOUSING: DIE CAST ALUMINUM. BODY & HANDLE: DURABLE, HEAVY-DUTY, FIBERGLASS-REINFORCED, INDUSTRIAL PLASTIC. SPINDLE SPEED: 32 RPM. DIE HEADS: 1/2", 3/4", 1", 1 1/4", 1 1/2", 2" (TYPE 11-R). SUPPORT ARM: NO. 691. DIE HEAD ADAPTER: USED WITH 1/8" THROUGH 1 1/4" DIE HEADS. CARRYING CASE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Fan Motor Assembly -Evap, 115V For - Part# 433670 (433670)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 4 Quarts (FG321800CLR)
- NEMCO Bushing Slotted-Nem (55137)
- PURE LIFE WATER, PURIFIED, .5 LITER PK (NLE101264)
- RIDGID RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Bulb Head, 6'L, 1/2"W Cable (56658)
- RIDGID RIDGID® Set Of Ball Transfer Heads S/Vj, 12" Max. Pipe Capacity (37997)
- RIDGID RIDGID® KJ2200 Gas Jetter W/H30 Cart (63882)
- RIDGID RIDGID® K-45 Manual Drain Cleaner W/Bulb Auger, 25'L x 5/16"W Cable (36018)
- RIDGID RIDGID®K-30 Auto-Clean With MAXCORE„¢ Cable, 30'L x 1/4"Dia. Cable, 3/4", 1-1/2" Line Cap. (55808)
- RIDGID RIDGID® K-750 Drum Machine W/Tool Set, Autofeed & Gloves, 3/4" Std Equip, 100'L x 3/4"W Cables (42007)
- TURBO AIR Thermostat (GNA-240L-4)
- Ridgid Food Service Appliance Parts