Shop All Drain Cleaning Machines
Ridgid
RIDGID® K-750 Drum Machine W/Pigtail, Autofeed & Gloves, 3/4", 115V, 60HZ, 1/2HP, 200RPM
Mfr # 41977
Zoro # G802701720
Free Shipping & Returns
$4,100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ridgid
- MFR # 41977
- Zoro # G802701720
- UPC # 95691419774
- Country of Origin United States
- Category Drain Cleaning Machines
Description
RIDGID® K-750 DRUM MACHINE W/ PIGTAIL, AUTOFEED & GLOVES, 3/4", 115V, 60HZ, 1/2HP, 200RPM
- FEATURES: POWERFUL, SELF-CONTAINED MACHINE IDEAL FOR LATERAL LINES. EASY TO TRANSPORT, MINIMAL SET-UP ATTACH A TOOL AND GO. AUTOFEED ADVANCES, RETRIEVES CABLE AUTOMATICALLY, UP TO 20' PER MINUTE. VERSATILE AUTOFEED ADJUSTS FOR CABLE WITH A TWIST OF A SCREWDRIVER. INCLUDES PVC DRAIN CLEANING GLOVES. CABLE SPINS AT 200 RPM. TOUGH, CORROSION-RESISTANT CABLE DRUM WITHSTANDS HARSH TREATMENT AND ABUSE. IT WILL NOT DENT OR CORRODE AND CLEANS EASILY. WELL-BALANCED DESIGN GIVES MACHINE A LIGHTWEIGHT "FEEL." TRANSPORT WHEELS EASE LOADING INTO SERVICE TRUCK/VAN. EQUIPPED WITH 1/2 HP INDUCTION MOTOR, 115V MODELS. CSA APPROVED. APPROVED TO UL STANDARDS (NRTLC).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-22MM)
- CHANNELLOCK 8Pieces Sae Hex Key Set (S3515800800000001-A)
- DRILL AMERICA HSS Spiral Point Tap, M8-1.25, 2 Flutes (DWTG8X1.25)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (451504)
- RIDGID Drain Cleaner, Model K-45AF-5 (K-45AF-1)
- RIDGID Drain Cleaner, Model K-60SP (K-60SP)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-5208)
- RIDGID Drain Cleaner, Model K-45 (K-45)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-7)
- RIDGID Penetrating Nozzle, 5/8 In. (H-42)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50)
- Ridgid Drain Cleaning Machines