Shop All Tool Storage Parts
Ridgid
Ridgid 632-64298 Flex Shaft 2-Chain Knocker with Carbide Tip for 2 in. Pipe; 0.25 in. Cable
Mfr # 632-64298
Zoro # G204062665
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ridgid
- MFR # 632-64298
- Zoro # G204062665
- UPC # 95691642981
- Country of Origin China
- Category Tool Storage Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best?houseware supplies for all?home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Expands to break up blockages and clean pipe walls
- Carbide tips suitable for hard walled pipes
- For use with K9-102 FlexShaft Drain Cleaning Machine
- Fits 1/4 in. Cable
- Capacity: 2" Pipe
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48914)
- KIPP Adjustable Handle, Size: 1 M06X50 Zinc, Black Satin, Comp: Steel (K0116.1061X50)
- EAZYPOWER Spanner Insert Bit, No. 14, 5/16" (86293/B)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/4" Socket Adaptor (DW2541IR)
- AUTEL Autel AUAL629 ABS; SRS Engine & Transmission Scan Tool (AUAL629)
- WILTON Milton MIS-1751 0.25 in. 5-in-1 Universal Safety Mexhaust Quick Connect (MIS-1751)
- WESTWARD Caster Kit (GGS_56588)
- WINDLINE Windline BL04 Stainless Steel Bail for URM-4 (BL04)
- TEKTON 3/8 Inch Drive x 10 Inch Tool Crowfoot Wrench Organizer Key (Red) (ORG24210)
- HAMPTON PRODUCTS KEEPER Hampton Products Keeper 02922 2 in. X 20 ft. Yellow Vehicle Recovery Tow Strap (2922)
- GOURMETGALLEY TA5104 25 in. Lightweight Aluminum Pick Up Tool (GO153714)
- Ridgid Tool Storage Parts