Ridgid

Ridgid 632-26192 1224 H.S. Dies 2-1-2 - 4 In. Npt


product price: $413.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Threads 1/4"-2" pipe at 36 RPM and 2-1/2"-4" at 12 RPM.
  • The 1224 threads a wide range of pipe including black galvanized and plastic-coated pipe together with stainless steel IMC and heavy-wall conduit as well as rod up to 30 Rockwell C.
  • An induction motor insures sound levels well within the limits set by the regulating authorities.
  • A special capacitor-start / capacitor-run motor allows the 1224 to thread a full range of material where voltage drop is experienced.
  • 1/4"-2" Universal Die Head; 2-1/2"-4" receding die head allows cutting of tapered or straight NPT/NPSM or BSPT/BSPP threads.
  • Constant and proper lubrication of dies and workpiece with through-head oiling.
  • CSA approved.
  • Approved to UL standards (NRTLC).
  • Pipe Capacity: 2-1/2" (NPT) [Min] 4" (NPT).
  • Type: Pipe Die.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.