Ridgid

Replacement Drill Guides, Steel, 1-3/16in


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 1 3/16 in
  • Fits Brand Ridgid
  • Material Steel
  • Handle Type Curved
  • Type Replacement
See all product information

Product Information

  • Brand Ridgid
  • MFR # 1821
  • Zoro # G0092191
  • UPC #
    095691358103
  • Country of Origin United States
  • Category Cutter Parts

Dimensions

Overall Length 1 3/16 in

Details

Fits Brand Ridgid
Material Steel
Handle Type Curved
Type Replacement
Item Replacement Drill Guides
Impact Rated No
For Use With Blade Cutter

Description

Replacement Drill Guides, Fits Brand Ridgid, Type Replacement, Material Steel, Handle Type Curved, Overall Length 1 3/16 in, For Use With Blade Cutter, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.