Shop All Pipe & Tubing Tool Parts
Ridgid
Rear Jaw, PK3
Mfr # 41347
Zoro # G7620076
product price: $101.99
/pk 3, $34.00/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 20000
- Includes (3) Rear Pick-Up Spring, (6) Pick-Up Spring Pin
- Number of Pieces 3
Product Information
- Brand Ridgid
- MFR # 41347
- Zoro # G7620076
- UPC # 095691413475
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Rear Jaw |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 20000 |
Includes | (3) Rear Pick-Up Spring, (6) Pick-Up Spring Pin |
Number of Pieces | 3 |
Product Type | Rear Jaw Set |
Compatible Threader Series | 1822 |
For Use With | 1822-I Pipe and Bolt Threading Machine |
Compatible Mfr. Model No. | 20000 |
Compatible Threader Mfr. Model No. | 20000 |
Compatible Manufacturer Part Number | 20000 |
Compatible Threader Manufacturer Part Number | 20000 |
Description
Rear Jaw, Compatible Threader Grainger Part Number Not Applicable, Compatible Threader Manufacturer Part Number 20000, Compatible Threader Series 1822, Product Type Rear Jaw Set, Fits Brand Ridgid, For Use With 1822-I Pipe and Bolt Threading Machine, Impact Rated No, Includes (3) Rear Pick-Up Spring, (6) Pick-Up Spring Pin, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hammer Curved Claw Wood 16Oz (JL20136)
- MILWAUKEE TOOL Switch (ML23-66-1667)
- BON TOOL Bon 22-253 Conc Finish Brush, Soft Horsehair 24" (22-253)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- RIDGID Replacement Pipe Cutter Wheel, Curved (83140)
- RIDGID Lock Screw (44235)
- RIDGID Trigger Assembly (44285)
- RIDGID Leg, PK3 (59825)
- RIDGID Bushing, Feedscrew 960 (93327)
- RIDGID Cutter Wheel (2191)
- RIDGID Inner Core Cable, 100'L For Use W/K-3800 Drum Machine (37852)
- Ridgid Power Tool Parts