Shop All Pipe & Tubing Cutters
Ridgid
Quick Acting Tubing Cutter, Plastic
Mfr # 152-P
Zoro # G3208703
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 2 in
- Cuts Plastic
- Body Material Aluminum
- Includes Spare Cutting Wheel for Copper
- Cutting Action Quick Acting Standard Wheel Cutter
Product Information
- Brand Ridgid
- MFR # 152-P
- Zoro # G3208703
- UPC # 095691316479
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8 3/4 in |
Overall Length (In.) | 8-3/4 |
Tool Length | 9 in |
Tool Height | 2 1/2 in |
Tool Width | 5 in |
Outside Dia. Cutting Capacity | 0.25 in - 2 in |
Details
Cutting Capacity | 1/4 in to 2 in |
Cuts | Plastic |
Body Material | Aluminum |
Includes | Spare Cutting Wheel for Copper |
Cutting Action | Quick Acting Standard Wheel Cutter |
Handle Design | Knob |
Blade Material | Steel |
Features | I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies |
Item | Tubing Cutter |
Replacement Wheel | Mfr. No. 74720 |
Product Type | Tubing Cutter |
Replacement Blade | Mfr. No. E-2155 |
Minimum Cutting Capacity | 1/4 in |
Tool Weight | 2 lb |
Maximum Cutting Capacity | 2 in |
Material Application | Heavy-Wall PVC, Polybutylene, Polyethylene, Polypropylene, Standard-Wall PVC |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Heavy-Wall PVC, Polybutylene, Polyethylene, Polypropylene, Standard-Wall PVC, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 2 in, Tool Length 9 in, Tool Height 2 1/2 in, Tool Width 5 in, Body Material Aluminum, Blade Material Steel, Features I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies, Handle Design Knob
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Ignition Module Kit - Natural Gas (257472)
- KOHLER Diverter Assembly (1238165-BN)
- WEBSTONE 1-1/2" Flanged 3-Way Brass Ball Valve (40406HV)
- ZURN 1" Pipe Copper Crimp Clamp Ring (QCR5XPC)
- RIDGID Hinged Pipe Cutters, RIDGID 83165 (83165)
- RIDGID Pipe Cutter, Stainless Steel (2-A)
- RIDGID 15 Tubing and Conduit Cutter (RI388855)
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (154-P)
- RIDGID RIDGID C Cutter, 138 For Model C31, C32, C33, C31IW, C32IW, C33IW, C44IW C45IW (63005)
- RIDGID Tailpiece Cutter, Polyethylene (PE) (PTEC 3000)
- WARWICK HANGER 1 in. Galvanized Carbon Steel Pipe Hanger (2900-3)
- Ridgid Pipe & Tubing Cutters