Shop All Pipe & Tubing Cutters
Ridgid
Quick Acting Tubing Cutter, Aluminum
Mfr # 151
Zoro # G2809195
original price:
$55.79
12% off
$48.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 1-5/8 in
- Cuts Aluminum, Brass, Copper
- Body Material Aluminum
- Includes Spare Cutting Wheel
- Cutting Action Quick Acting Standard Wheel Cutter
Product Information
- Brand Ridgid
- MFR # 151
- Zoro # G2809195
- UPC # 095691316325
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8 3/16 in |
Overall Length (In.) | 8-3/16 |
Tool Length | 8 in |
Tool Width | 4 in |
Tool Height | 2 in |
Details
Cutting Capacity | 1/4 in to 1-5/8 in |
Cuts | Aluminum, Brass, Copper |
Body Material | Aluminum |
Includes | Spare Cutting Wheel |
Cutting Action | Quick Acting Standard Wheel Cutter |
Handle Design | Knob |
Blade Material | Steel |
Features | I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies |
Replacement Wheel | Mfr. No. E-3469/33185, Mfr. No. E-4546/33190 |
Item | Tubing Cutter |
Product Type | Tubing Cutter |
Tool Weight | 1.25 lb |
Maximum Cutting Capacity | 1 11/16 in |
Replacement Blade | Mfr. No. E-3469 |
Minimum Cutting Capacity | 1/4 in |
Material Application | Aluminum, Copper |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Copper, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 11/16 in, Tool Length 8 in, Tool Height 2 in, Tool Width 4 in, Body Material Aluminum, Blade Material Steel, Features I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies, Handle Design Knob, Includes Spare Cutting Wheel, Replacement Blade Mfr. No. E-3469, Tool Weight 1.25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge (252005)
- CHEMTROL 3/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 3/4)
- PLUMB PAK Strainer Dome Cover, Chrome (PP826-64)
- KOHLER Cover, Toilet Tank (83834-96)
- RIDGID RIDGID® Model No. Pc-1250 Scissor-Style Plastic Pipe & Tubing Cutter, 1/8" - 1-5/8" Capacity (23488)
- RIDGID RIDGID C Cutter, 138 For Model C31, C32, C33, C31IW, C32IW, C33IW, C44IW C45IW (63005)
- RIDGID Hinged Pipe Cutter, Model 424-S (424-S)
- RIDGID Pipe Cutter W/Spare (31622)
- RIDGID PIPE CUTTER 1-1/8"" MAX (40617)
- RIDGID Foam Core Cutter, ABS, PVC, 14 In. L (FC-200)
- WHEELER-REX Manual Pipe Cutter, 2"-12" (59012)
- Ridgid Plumbing Tools