Shop All Wet Dry Vacuums
Ridgid
ProPack Wet/Dry Vacuum, 4.5 gal., 1-7/8" Hose Dia., Fine Dust Filter
Mfr # 4500RV
Zoro # G3966938
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 103 cfm
- Amps 9
- Filter Type Fine Dust Filter
- Hose Dia. 1-7/8"
- Hose Length Expanding Hose: 2 to 7 ft.
Product Information
- Brand Ridgid
- MFR # 4500RV
- Zoro # G3966938
- UPC # 095691503183
- Country of Origin Mexico
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-7/8" |
Hose Length | Expanding Hose: 2 to 7 ft. |
Details
Air Flow | 103 cfm |
Amps | 9 |
Filter Type | Fine Dust Filter |
Peak HP | 5 HP |
Tank Material | Polypropylene |
Vacuum Capacity | 4.5 gal. |
Item | ProPack Wet/Dry Vacuum,4.5 gal. |
Includes | Vacuum, Owner ft.s Manual, (2) Extension Wands, 1-7 /8 X 2-7 Expanding Hose, Utility Nozzle, Dusting Brush, Crevice Tool, And Fine Dust Filter |
Description
ProPack Wet/Dry Vacuum,4.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cling Gel Country Scent Toilet Bowl Cleaner 24 oz Gel (1920098010)
- HOOVER Upright Vacuum Belt, PK2 (40201160)
- SWIFFER Swiffer 92804 360 Duster Starter Kit (200240)
- BOULDER CLEAN BOULDER Lemon Lime Zest Bathroom Cleaner (NEW-BATH-1G-4CS)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-1/2" Hose Dia., Fine Dust Filter 193 cfm (1650RV)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-Stage, 1-7/8" Hose Dia., Fine Dust Filter (RV2600B)
- RIDGID 9 Gal. 4.25-Peak HP NXT Wet/Dry Shop Vacuum with Filter, Hose and Accessories (HD09001)
- RIDGID Portable Wet/Dry Vacuum, 4 gal., 1-7/8" Hose Dia., Fine Dust Filter (4000RV)
- RIDGID Wet/Dry Vacuum, 14 gal., Smart Pulse, 1-7/8" Hose Dia., 100 cfm (RV3410)
- RIDGID Wet/Dry Vacuum, 14 gal., HEPA Certified, 2-1/2" Hose Dia., 105 cfm (RV2400HF)
- FEIN Turbo Ii W/D Vac 8.4Gl (92028236090)
- Ridgid Wet Dry Vacuums