Shop All Press Tools & Accessories
Ridgid
Press Ring, SS, 1 1/4 in Pipe
Mfr # 37973
Zoro # G704177111
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Fitting System VIEGA Megapress
- Material Steel
- Jaw/Ring Size 1 1/4 in
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material Carbon Steel; Stainless Steel
Product Information
- Brand Ridgid
- MFR # 37973
- Zoro # G704177111
- UPC # 095691379733
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 1 1/4 in |
Manufacturer Warranty Length | Full Lifetime |
Compatible Pipe Size | 1 1/4 in |
Details
Item | Press Ring |
Use With Fitting System | VIEGA Megapress |
Material | Steel |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | Carbon Steel; Stainless Steel |
Includes | MegaPress Ring |
Number of Pieces | 1 |
Accessory Type | Press Ring |
Product Type | Rings |
Compatible Fitting System | Viega MegaPress |
Compatible Material Type | Stainless Steel |
Compatible Tool Manufacturer Part Number | 320-E, CT400, RP 330-B, RP 330-C, RP 340 |
Compatible Press Tool Type | Extended, Standard |
Description
Press Ring, Product Type Rings, Compatible Fitting System Viega MegaPress, Compatible Material Type Stainless Steel, Compatible Pipe Size 1 1/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 60UG31, 60UG32, 60UG33, 60UG34, 60UG35, 61HR10, 61HR11, 61HR12, 61HR13, 61HR14, 61HR15, 61HR16, 792UZ1, 792UZ2, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Drop-In Bathtub Drain White (791281000001000)
- ANCHOR FLUID POWER 1/2" SAE STRAIGHT THREADED 7250 PSI BLOCK BODY BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2S#8-11DB)
- ZORO SELECT Tee, 1/2", 150,316, Thrd Heavy (4381037430)
- LEGEND VALVE 3-1/2" BRASS RAISED S.H. PLUG (302-608)
- RIDGID Press Ring Kit, Standard, 1 1/2 To 2 In (V2)
- RIDGID Cordless Press Tool Kit, CycleTime, 8sec (RP351)
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP240)
- RIDGID Cordless Press Tool Jaw, 1 3/8 in Pipe (55148)
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP240)
- RIDGID Press Tool Accessory Kit (66983)
- RIDGID Cordless Press Tool Kit, 11.3" L, 18 V (67058)
- Ridgid Press Tools & Accessories