Shop All Press Tools & Accessories
Ridgid
Press Ring Kit, Compact, 1/2 To 1 1/4 In
Mfr # 28043
Zoro # G0658384
product price: $1,868.99
/ea
Free Shipping & Returns
$1,868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- Material Steel
- For Pipe Size (In.) 1/2 to 1-1/4
- Height (In.) 3 1/2 in
- For Use With SD-CT
Product Information
- Brand Ridgid
- MFR # 28043
- Zoro # G0658384
- UPC # 095691280435
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 1/2 to 1-1/4 |
Height (In.) | 3 1/2 in |
Width (In.) | 11 in |
Length (In.) | 15 1/2 in |
Kit Pipe or Tubing Sizes Included | 1 1/4 in, 1 in, 1/2 in, 3/4 in |
Overall Length | 15.5 in |
Compatible Pipe Size | 1/2 in to 1 1/4 in |
Manufacturer Warranty Length | Full Lifetime |
Details
Item | Press Ring Kit |
Type | Compact |
Material | Steel |
For Use With | SD-CT |
Includes | 1/2 in to 1 1/4 in Press Rings, Actuator, Carrying Case |
Compatible Press Tool Type | Compact |
Product Type | Ring Kit |
Compatible Material Type | Copper (Plumbing), Stainless Steel |
Kit Contents | (4) Rings, Actuator |
Compatible Fitting System | Viega ProPress |
Compatible Tool Manufacturer Part Number | 320-E, CT400, RP 330-B, RP 330-C, RP 340 |
Description
Press Ring Kit, Product Type Rings, Compatible Fitting System Viega ProPress, Compatible Material Type Copper (Plumbing), Stainless Steel, Compatible Pipe Size 1/2 in to 1 1/4 in, Kit Pipe or Tubing Sizes Included 1 1/4 in, 1 in, 1/2 in, 3/4 in, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 39C415, 4RFA1, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340, Includes 1/2 in to 1 1/4 in Press Rings, Actuator, Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Bushing, FNPT x MNPT, 1/2" x 1" Pipe Size (VS209P-16-8)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1" Wall, 7-S (728162)
- ZORO SELECT 1-1/2" FNPT 316 SS 90 Degree Elbow (609E111N112)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, BSPP x NPT (ZUSA-PF-7993)
- RIDGID Pipe Cutter Attachment, 1 1/2 to 4 In (34403R)
- RIDGID Press Tool Jaw (35343)
- RIDGID Press Jaw, Carbon Steel; SS, 1 in Pipe (48443)
- RIDGID MegaPress Jaw(R), 8-1/4" L x 9-1/2" H (60643)
- RIDGID Press Tool Jaw (76662)
- RIDGID MegaPress Jaw(R), 1-3/32" L x 5-13/64" H (48433)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY Kit with 1/2 in. - 2 in. CTS Jaws (2922-22)
- Ridgid Plumbing Tools