Shop All Press Tools & Accessories
Ridgid
Press Jaw, Carbon Steel; SS, 1 in Pipe
Mfr # 48443
Zoro # G604074060
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Fitting System VIEGA Megapress
- Material Steel
- Jaw/Ring Size 1 in
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material Carbon Steel; Stainless Steel
Product Information
- Brand Ridgid
- MFR # 48443
- Zoro # G604074060
- UPC # 095691484437
- Country of Origin Switzerland
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 1 in |
Manufacturer Warranty Length | Full Lifetime |
Compatible Pipe Size | 1 in |
Details
Item | Press Jaw |
Use With Fitting System | VIEGA Megapress |
Material | Steel |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | Carbon Steel; Stainless Steel |
Number of Pieces | 1 |
Includes | Compact MegaPress Jaw |
Product Type | Jaws |
Compatible Press Tool Type | Compact |
Compatible Fitting System | Viega MegaPress |
Compatible Tool Manufacturer Part Number | RP 100-B, RP 200-B, RP 210-B, RP 240, RP 241 |
Compatible Material Type | Carbon Steel, Stainless Steel |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System Viega MegaPress, Compatible Material Type Carbon Steel, Stainless Steel, Compatible Pipe Size 1 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 426J87, 426J88, 426J89, 426J90, Compatible Tool Manufacturer Part Number RP 100-B, RP 200-B, RP 210-B, RP 240, RP 241, Includes Compact MegaPress Jaw, Manufacturer Warranty Length Full Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (ADQ73613402-AFC-RF-L4-4-74231)
- ZORO SELECT Brass Coupling, FNPT, 1-1/4" x 3/4" Pipe Size (22UL51)
- ZORO SELECT CPVC Tee, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (2GKE3)
- DURAVIT DuraStyle Basic One-Piece Toilet White (21960100U2)
- RIDGID Standard 1 in. Iron Megapress Press Jaw, Black (QMP-37968)
- RIDGID Pressing Jaw Kit, 1/2 in. to 2 in. Pipe (48553)
- RIDGID Pressing Jaw Kit, 1/2 in. to 1 in. Pipe (48558)
- RIDGID Press Tool Jaw (28013)
- RIDGID Cordless Press Tool Jaw, 7/8 in Pipe (55138R)
- RIDGID Press Tool Jaw (16958)
- MILWAUKEE TOOL 1/4 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2650M)
- Ridgid Press Tools & Accessories