Shop All Pipe Threading Replacement Dies
Ridgid
Pipe Thread Die, 1 1/4 In, HSS, 4 Pc
Mfr # 37885
Zoro # G3241804
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 1-1/4 in
- Threads per Inch 11 1/2
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
Product Information
- Brand Ridgid
- MFR # 37885
- Zoro # G3241804
- UPC # 095691378859
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1-1/4 in |
Compatible Pipe Size | 1 1/4 in |
Details
Pipe Threading Product Grouping | Pipe Threading Replacement Dies |
Pipe Threading - Item | Pipe Dies Set for Manual Pipe Threaders |
Threads per Inch | 11 1/2 |
Die Material/Type | High Speed Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand |
For Use With | RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders |
Number of Pieces in Set | 4 |
Number of Pieces | 4 |
Item | Replacement Pipe Die |
Nominal Conduit/Pipe | 1-1/4"-11-1/2 TPI |
Thread Type | NPT |
Threads Per Inch | 11 1/2 |
Compatible Threader Type | Handheld Manual & Power Threaders |
Number of Dies | 4 |
Die Head Compatibility | Ridgid Handheld |
Die Material | High Speed Steel |
Compatible Die Head Manufacturer Part Number | 0-R, 00-R, 11-R, 12-R, 30A, 31A |
Application | Pipe |
Compatible Material Type | Aluminum, Galvanized Steel, Steel |
Compatible Thread Direction | Right Hand |
Description
Replacement Pipe Die, Compatible Pipe Size 1 1/4 in, Compatible Material Type Aluminum, Galvanized Steel, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Ridgid Handheld, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Die Head Manufacturer Part Number 0-R, 00-R, 11-R, 12-R, 30A, 31A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Armature 115V, with Bearing (44055)
- ELESA Zinc-plated steel threaded stud, with cap, VCT.50 p-M12x60-C3 (VCT-p)
- MAKITA WRENCH LOCK NUT F/9000BL/9607BL (MP782412-6)
- DRILL AMERICA m5x.75 Carbon Steel Hex Die (DWTSMH5X.75)
- RIDGID Pipe Thread Die, 1/2 In, Alloy, 4 Pc (37825)
- RIDGID Pipe Thread Die, 1 1/2 In, HSS, 4 Pc (37890)
- RIDGID DIES, UNIV 112 NF HS (48360R)
- RIDGID Ridgid 632-35855 E5120 2 Inch Npt Tap (632-35855)
- RIDGID Dies, 12R 3/8 Npt (37820)
- RIDGID Dies, 500B 1/2 Nc Hs (48625)
- RIDGID Ridgid 632-35835 3/4" Npt Pipe Tap (632-35835)
- Ridgid Pipe Threading Replacement Dies