Shop All Pipe Threading Replacement Dies
Ridgid
Pipe Thread Die, 1 1/2 In, HSS, 4 Pc
Mfr # 37890
Zoro # G0880591
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 1-1/2 in
- Threads per Inch 11 1/2
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
Product Information
- Brand Ridgid
- MFR # 37890
- Zoro # G0880591
- UPC # 095691378903
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1-1/2 in |
Compatible Pipe Size | 1 1/2 in |
Details
Pipe Threading Product Grouping | Pipe Threading Replacement Dies |
Pipe Threading - Item | Pipe Dies Set for Manual Pipe Threaders |
Threads per Inch | 11 1/2 |
Die Material/Type | High Speed Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand |
For Use With | RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders |
Number of Pieces in Set | 4 |
Thread Type | NPT |
Nominal Conduit/Pipe | 1-1/2"-11-1/2 TPI |
Item | Replacement Pipe Die |
Number of Pieces | 4 |
Compatible Material Type | Aluminum, Galvanized Steel, Steel |
Die Material | High Speed Steel |
Number of Dies | 4 |
Threads Per Inch | 11 1/2 |
Compatible Die Head Manufacturer Part Number | 0-R, 00-R, 11-R, 12-R, 30A, 31A |
Die Head Compatibility | Ridgid Handheld |
Application | Pipe |
Compatible Threader Type | Handheld Manual & Power Threaders |
Compatible Thread Direction | Right Hand |
Description
Replacement Pipe Die, Compatible Pipe Size 1 1/2 in, Compatible Material Type Aluminum, Galvanized Steel, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Ridgid Handheld, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Die Head Manufacturer Part Number 0-R, 00-R, 11-R, 12-R, 30A, 31A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 13/16 HIGH SPEED STEEL 118° POINT OXIDE FINISH 3MT TAPER SHANK DRILL (X200 13/16)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, .5, Carbide (CNMG430.5ESU-AC5015S)
- IRWIN Drill Bit, 1/2 In (87908)
- VULCAN Chisel Wood Crm Vanadium 3/4In (JL-CH3)
- RIDGID Die, Bolt, 1/2-13 UNC (48235)
- RIDGID Dies, Groove 4" (57492)
- RIDGID Pipe Thread Die, 1/2 In, HSS, 4 Pc (37870)
- RIDGID Dies, 12R 1/4 Npt Hs (37860)
- RIDGID Dies, 1224 2-1/2"-4 Npt Hs Pl (31827)
- RIDGID Pipe Threading Die, 1/8 In NPT, 4 Pc (47735)
- ROTHENBERGER Threading Dies, 1/2", NPT, (70912)
- Ridgid Pipe Threading Equipment