Shop All Pipe Inspection & Location
Ridgid
Pipe Inspection Camera Reel, 30" L, 32" W
Mfr # Standard
Zoro # G7299846
product price: $9,427.99
/ea
Free Shipping & Returns
$9,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 2 in to 12 in
- Push Rod Length 200 ft
- Power Source Monitor (Not Included)
- Overall Width 32 in
- Overall Length 30 in
Product Information
- Brand Ridgid
- MFR # Standard
- Zoro # G7299846
- UPC # 095691636133
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 200 ft |
Overall Width | 32 in |
Overall Length | 30 in |
Camera Diameter | 1.4 in |
Cable Dia. | 0.44 in |
Overall Height | 32 in |
Camera Water Resistance Depth | 330 ft |
Cable Diameter | 0.44 in |
Cable/Push Rod Length | 200 ft |
Description
Pipe Inspection Camera Reel, Product Type Camera Reel, Maximum Pipe Capacity 12 in, Minimum Pipe Capacity 2 in, Cable/Push Rod Length 200 ft, Camera Type Fixed, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Interconnect Cable, Tool Series SeeSnake(R), Camera Diameter 1.4 in, Resolution 656 x 492, Distance Counting Yes, Power Source Monitor (Not Included), Number of Batteries Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Escutcheon Nut, Chrome Plated (422-113JKCP)
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 150psi, SS (541DDBKMAA0150)
- DIXON Cam and Groove SS Adapter, Hose, Shank, 2" (200-E-SS)
- ZORO SELECT PVC Wye, Hub, 6 in Pipe Size (1WKW2)
- RIDGID Utility Locator, 2-3/10 in Display Size (76813)
- RIDGID Drain Inspection Camera, 25 mm dia Camera (70803)
- RIDGID Underground Inspection Camera System (63663)
- RIDGID Pipe Inspection Camera Reel, 28 in. L (Compact2)
- RIDGID Underground Inspection Camera System (63668)
- RIDGID Pipe Inspection Camera Reel, 30" L, 32" W (63603)
- RIDGID Underground Inspection Camera System (40818)
- Ridgid Plumbing Tools