Shop All Borescope
Ridgid
Pipe Inspection Camera Reel, 100 ft L
Mfr # 70808
Zoro # G005724182
product price: $4,823.99
/ea
Free Shipping & Returns
$4,823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Monitor (Not Included)
- Overall Height 16 1/4 in
- Number of Wheels 0
- Includes Connection Cable, Kickstand
- Overall Width 8 3/4 in
Product Information
Dimensions
Overall Height | 16 1/4 in |
Overall Width | 8 3/4 in |
Overall Length | 13 1/4 in |
Camera Water Resistance Depth | 328 ft |
Cable Diameter | 0.27 in |
Camera Diameter | 0.98 in |
Cable Water Resistance Depth | 325 ft |
Cable/Push Rod Water Resistance Depth | 325 ft |
Cable/Push Rod Length | 100 ft |
Description
Pipe Inspection Camera Reel, Product Type Camera Reel, Maximum Pipe Capacity 4 in, Minimum Pipe Capacity 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Interface Not Applicable, Tool Series SeeSnake(R) microREEL, Camera Diameter 0.98 in, Resolution 640 x 480, Power Source Monitor (Not Included), Number of Batteries Included 0, Compatible Manufacturer Model Number 17553, 33108, 35338, 40598, 67307, 69758, 70723, 71498, Battery Type Not Applicable, Cable Diameter 0.27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE3)
- FLIR Wireless 160 x 120 IR camera with Ignite for iOS and Android, FLIR ONE EDGE PRO (11002-0201)
- AEMC INSTRUMENTS Phase Sequence Tester, 40-850VAC (6608)
- EXTECH Handheld Digital Oscilloscope, 20 MHz, 2 Channels, 3.8 in Color LCD (MS420)
- RIDGID Inspection Camera Wifi Adapter (70118)
- RIDGID Video Borescope, 2.4 In, 36 In Shaft (CA-25)
- RIDGID Inspection Camera Wifi Adapter (66523)
- RIDGID Ridgid 37888 micro CA-300 Inspection Camera, 3' Cable (55898)
- RIDGID Inspection Camera, 3.5" Monitor Size (CA-150)
- RIDGID Ridgid 42348 SeeSnake MAX rM200 Video Inspection System, 200' (42348)
- Ridgid Borescope