Shop All Pipe Inspection & Location
This Product is Discontinued
Ridgid
Pipe Inspection Camera Monitor, 21 in. L (Discontinued)
Mfr # 39998
Zoro # G1809258
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Capacity 3/4 in to 2 in
- Push Rod Length 85 ft
- Voltage 120
- Power Source Monitor (Not Included)
- Overall Width 6 5/8 in
Product Information
- Brand Ridgid
- MFR # 39998
- Zoro # G1809258
- UPC # 095691399984
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 85 ft |
Overall Width | 6 5/8 in |
Overall Length | 13 1/4 in |
Cable Dia. | 0.25 in |
Camera Diameter | 0.61 in |
Overall Height | 17 1/2 in |
Cable/Push Rod Length | 85 ft |
Cable Diameter | 0.25 in |
Description
Pipe Inspection Camera Reel, Product Type Camera Reel, Maximum Pipe Capacity 4 in, Minimum Pipe Capacity 1 in, Cable/Push Rod Length 85 ft, Camera Type Fixed, Display Size Not Applicable, Display Type LCD, Display Interface Not Applicable, Data Transmission Interconnect Cable, Tool Series SeeSnake(R) NANOreel, Camera Diameter 0.61 in, Resolution 656 x 492, Distance Counting Yes, Power Source Monitor (Not Included), Number of Batteries Included 1, Compatible Manufacturer Model Number CA-350
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.