Shop All Pipe & Tubing Tool Parts
Ridgid
Pipe Extractor, 1/2 In
Mfr # 83
Zoro # G8250313
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 35685
- Features Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
- Flute Type Straight
Product Information
- Brand Ridgid
- MFR # 83
- Zoro # G8250313
- UPC # 095691356109
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Drill Bit Size | 5/8 in |
Tool Length | 3 in |
Compatible Pipe Size | 1/2 in |
Details
Item | Pipe Extractor, 1/2" |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 35685 |
Features | Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings |
Flute Type | Straight |
Drive Shape | Square |
Compatible Pipe Schedule | 40 |
Compatible Thread Type | Right-Hand |
Tool Weight | 4 oz |
Description
Pipe Extractor, 1/2 In., Compatible Pipe Size 1/2 in, Compatible Pipe Schedule 40, Compatible Thread Type Right-Hand, Drill Bit Size 5/8 in, Flute Type Straight, Drive Shape Square, Features Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings, Tool Length 3 in, Tool Weight 4 oz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302002401)
- PROSKIT Mini-Tabletop Suction Vise (PD-372)
- ABC HAMMERS 5 lb. Brass Hammer with 8" Fiberglass Handle (ABC5BFS)
- STABILA Box Beam Level Set, 16 and 48 in L, 2 Pc (37816)
- RIDGID Filter Screen (46655)
- RIDGID Body, Pistol (73017)
- RIDGID Bearing, Rear Spindle (34712)
- RIDGID Drive Roller Assy. (93620)
- RIDGID Drain Tray (35097)
- RIDGID Front Leg (41255)
- REED CSO1 HEAD FINISHED 98038 (CSO1H)
- Ridgid Pipe & Tubing Tool Parts