Shop All Pipe Threading Replacement Dies
Ridgid
Pipe Die Set, Gold, RH, 4 Pc, 1/2-3/4 In
Mfr # 67807
Zoro # G2582657
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 1/2 in to 3/4 in
- Threads per Inch 14
- Die Material/Type Gold
- Pipe Thread Type NPT
Product Information
- Brand Ridgid
- MFR # 67807
- Zoro # G2582657
- UPC # 095691678072
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1/2 in to 3/4 in |
Compatible Pipe Size | 1/2 in to 3/4 in |
Details
Pipe Threading Product Grouping | Pipe Threading Replacement Dies |
Pipe Threading - Item | Pipe Dies Set for Threading Machine Die Heads |
Threads per Inch | 14 |
Die Material/Type | Gold |
Pipe Thread Type | NPT |
Thread Direction | Right Hand |
For Use With | Mfr. No. 1210 |
Number of Pieces in Set | 4 |
Item | Replacement Pipe Die |
Number of Pieces | 4 |
Thread Type | NPT |
Nominal Conduit/Pipe | 1/2" to 3/4" |
Application | Pipe |
Compatible Die Head Manufacturer Part Number | 1210 |
Compatible Thread Direction | Right Hand |
Die Head Compatibility | Ridgid Oil-Less |
Compatible Material Type | Aluminum, Steel |
Threads Per Inch | 14 |
Compatible Threader Series | 1210 |
Die Material | Gold |
Compatible Threader Type | Threading Machine |
Number of Dies | 4 |
Description
Replacement Pipe Die, Compatible Pipe Size 1/2 in to 3/4 in, Compatible Material Type Aluminum, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Gold, Die Head Compatibility Ridgid Oil-Less, Compatible Threader Series 1210, Application Pipe, Number of Dies 4, Threads Per Inch 14, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 1210
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT #3 X 6" Phillips Screwdriver (DB) (646166)
- IRWIN UTILITY KNIF RETR ORG 9"" (2082300)
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01D)
- PELICAN Black Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- RIDGID Dies, Univ 1" Nc Hs (48260)
- RIDGID Dies, Univ 1/2 Nc Hs (48235)
- RIDGID Dies, Univ 3/4 Nc Hs (48250)
- RIDGID Pipe Threading Replacement Dies, 1"-2" Stainless Steel Right-Hand High-Speed NPT Universal, 4-Piece (47790)
- RIDGID Die, Bolt, 1/2-13 UNC (48235)
- RIDGID Pipe Threading Replacement Dies, 1/2"-3/4" Alloy Right-Hand NPT Universal, 4-Piece (47745)
- RIDGID Pipe Thread Die, 1/2 In, HSS, 4 Pc (37870)
- Ridgid Pipe Threading Equipment