Shop All Press Tools & Accessories
This Product is Discontinued
Ridgid
PEX Tool, Bare Tool, 12.0V (Discontinued)
Mfr # 56638
Zoro # G0337071
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series PexOne
- Voltage 12 V DC
- Use With Pipe/Tubing Material PEX
- Approximate Cycle Time 5 sec
- Auto-Cycle Yes
Product Information
- Brand Ridgid
- MFR # 56638
- Zoro # G0337071
- UPC # 095691566386
- Country of Origin China
- Category Press Tools & Accessories
Dimensions
Tool Length | 16 1/2 in |
Overall Length | 16.5 in |
Minimum Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 1 1/4 in |
Description
PEX Tool, Crimping Force 0.5 ton, Voltage 12 V DC, Bare Tool / Battery Included Bare Tool, Battery Platform 12V Li-Ion, Compatible Material Type PEX, Tool Weight 6 lb, Auto-Cycle Yes, Battery Capacity 2.5 Ah, Compatible Battery Grainger Part Number 54HT32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.