Shop All Press Tools & Accessories
Ridgid
PEX Crimp Jaw, Compact, 3/4 In Pipe
Mfr # 17013
Zoro # G3660876
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- Material Steel
- For Pipe Size (In.) 3/4
- Length (In.) 6 in
- Width (In.) 4 in
Product Information
- Brand Ridgid
- MFR # 17013
- Zoro # G3660876
- UPC # 095691170132
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 3/4 |
Length (In.) | 6 in |
Width (In.) | 4 in |
Height (In.) | 1 in |
Manufacturer Warranty Length | Full Lifetime |
Overall Length | 6 in |
Compatible Pipe Size | 3/4 in |
Details
Item | Press Jaw |
Type | Compact |
Material | Steel |
Compatible Tool Manufacturer Part Number | 100B, RP 240, RP 241 |
Product Type | Jaws |
Compatible Fitting System | Viega Pureflow |
Compatible Press Tool Type | Compact |
Compatible Material Type | PEX |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System Viega Pureflow, Compatible Material Type PEX, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 426J87, 426J88, 426J89, 426J90, Compatible Tool Manufacturer Part Number 100B, RP 240, RP 241, Manufacturer Warranty Length Full Lifetime, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- KOHLER Artifacts Deck Mount Pot Filler (99271-AF)
- FLUIDMASTER Fluidmaster 7511 Wax Toilet Bowl Gasket W/Flange & Bolts (7511)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 100 Ft (2VDP4)
- RIDGID Press Jaw, SS, 1 in Pipe (37968)
- RIDGID Press Tool Jaw (22978)
- RIDGID MegaPress(R) Booster, 20" L x 4" H (60658)
- RIDGID Press Tool Accessory Kit (66983)
- RIDGID Press Tool Jaw (22658)
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP241)
- MILWAUKEE TOOL 3/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2652M)
- Ridgid Plumbing Tools