Shop All Drain Cleaning Machines
Ridgid
Penetrating Nozzle, 5/8 In.
Mfr # H-42
Zoro # G3230701
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- size 5/8"
- Size 5/8 in
- Use With Hose For 1/8 in and 1/4 in Hose
- For Use With Mfr. No. KJ-1750-C/62697
Product Information
- Brand Ridgid
- MFR # H-42
- Zoro # G3230701
- UPC # 095691647474
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
size | 5/8" |
Size | 5/8 in |
Nozzle Connection Size | 1/8 in |
Compatible Hose Diameter | 1/8 in, 1/4 in |
Details
Material | Stainless Steel |
Use With Hose | For 1/8 in and 1/4 in Hose |
For Use With | Mfr. No. KJ-1750-C/62697 |
Item | Penetrating Nozzle |
Compatible Jetter Manufacturer Part Number | 62697 |
Number of Hoses Included | 0 |
Nozzle Types Included | Penetrating |
Product Type | Penetrating Nozzle |
Compatible Jetter Series | KJ-1750 |
Description
Penetrating Nozzle, Product Type Penetrating Nozzle, Compatible Jetter Series KJ-1750, Compatible Jetter Manufacturer Part Number 62697, Nozzle Types Included Penetrating, Nozzle Connection Size 1/8 in, Number of Hoses Included 0, Compatible Hose Diameter 1/8 in, 1/4 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA FITTING, GREASE ZERK 90 DEG (542041175)
- STARRETT Combination Square, 300mm, 2 Pc (11MH-300)
- RIDGID Wrench, 4Pj/141/161 (39585)
- AMERICAN FORGE & FOUNDRY 2-3/8" Drive, 2-3/8" 6 Points (18536)
- RIDGID 35 ft Corded Drain Cleaning Machine, 115V AC (K-40AF)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 with C-32 IW)
- RIDGID RIDGID® K-400 Drum Machine W/Standard Equipment, 115V, 50"L x 3/8"W Cable (26993)
- RIDGID RIDGID® K-400AF Drum Machine W/Standard Equipment, 115V, 75"L x 3/8"W Cable (27008)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-1500A)
- RIDGID Propulsion Nozzle, 3/4 In. (H-51)
- RIDGID Drain Cleaner Hose, 1/4 In. x 35 ft... (H-1435)
- Ridgid Drain Cleaning Machines