Shop All Cutter Parts
Ridgid
Oil Spout, Steel
Mfr # 45845
Zoro # G0092185
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Material Steel
- Handle Type Ergonomic
- Impact Rated No
- Type Replacement
Product Information
- Brand Ridgid
- MFR # 45845
- Zoro # G0092185
- UPC # 095691458452
- Country of Origin United States
- Category Cutter Parts
Details
Fits Brand | Ridgid |
Material | Steel |
Item | Oil Spout |
Handle Type | Ergonomic |
Impact Rated | No |
Type | Replacement |
For Use With | Blade |
Product Type | Oil Spout |
Compatible Mfr. Model No. | 15682 |
Compatible Threader Series | 300 |
Compatible Threader Mfr. Model No. | 15682 |
Compatible Threader Manufacturer Part Number | 15682 |
Compatible Manufacturer Part Number | 15682 |
Description
Oil Spout, Compatible Grainger Part Number 1VXG8, Compatible Mfr. Model No. 15682, Compatible Threader Series 300, Product Type Oil Spout, Fits Brand Ridgid, For Use With Blade, Handle Type Ergonomic, Impact Rated No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96036)
- WHEELER-REX Pipe Fitting Reamer Kit, Schedule 40 (16010)
- MALCO MSHXL516 Hex Chuck Driver 5/16 Inch (MSHXL516)
- PRIME-LINE Internal Plastic Pipe Cutter, 1-1/4 in Or Larger Diameter Single Pack (RP77171)
- RIDGID Wheel, Cutter F158 Blister, PK2 (41312)
- RIDGID Wear Plate (93537)
- RIDGID Hinge Pin 360 (45520)
- RIDGID Blade, Carbide-Tipped 12In. 70T (71697)
- RIDGID Wheel, Cutter E2880 (83235)
- RIDGID Cutter Wheel (33205)
- GREENLEE Bit, Naileater 1-1/4 1.25 X 18.00 66Pt (66PT-1-1/4)
- Ridgid Hand Tool Parts