Shop All Pipe Threading Accessories
Ridgid
Metal Carrying Case For 1XDZ4
Mfr # 96720
Zoro # G0548922
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping Tool Storage
- Application For Storing and Carrying Manual Pipe Threader and Dies
- For Nominal Pipe Size No Pipe
- For Use With Mfr. No. 65-RC/36565
Product Information
- Brand Ridgid
- MFR # 96720
- Zoro # G0548922
- UPC # 095691967206
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | No Pipe |
Details
Item | Metal Carrying Case |
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | Tool Storage |
Application | For Storing and Carrying Manual Pipe Threader and Dies |
Pipe Threading Accessories - Item | Metal Carrying Case |
For Use With | Mfr. No. 65-RC/36565 |
Features | 10 in W X 10.5 in D X 10 in H, Baked Enamel Finish, Continuous Piano Hinge, Steel Construction With Plated Trunk-Type Catches And Top Handle |
Description
Metal Carrying Case, Features 10 in W X 10.5 in D X 10 in H, Baked Enamel Finish, Continuous Piano Hinge, Steel Construction With Plated Trunk-Type Catches And Top Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 21mm (45-34-2121)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/2" (TCQYO48A)
- WERA Screwdriver 5/32 in Round (5110004001)
- POWERBUILT 1/4" Drive Flex Handle (940504)
- RIDGID Metal Carrying Case, Threader/Die Heads (38605)
- RIDGID Cutting Oil, 1 gal, Can (74012)
- RIDGID Bench Yoke Vise, 1/8 to 4 In. (25A)
- RIDGID Square Drive Adapter, 15/16", For Model 700 Power Drive and 258/258XL Pipe Cutters (774)
- RIDGID Bench Chain Vise, 1/2 to 8 In. (BC810A)
- RIDGID Pipe Cutter, 1/8 To 2 In Cap, For 3RY43 (820)
- RIDGID Set Of Rolls 8-12" F/918 (48405)
- Ridgid Pipe Threading Accessories