Shop All Press Tools & Accessories
Ridgid
MegaPress Jaw(R), 8-1/4" L x 9-1/2" H
Mfr # 60643
Zoro # G5206560
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type XLC
- Material Steel
- For Pipe Size (In.) 2-1/2
- Length (In.) 8 1/4 in
- Width (In.) 2 3/4 in
Product Information
- Brand Ridgid
- MFR # 60643
- Zoro # G5206560
- UPC # 095691606433
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 2-1/2 |
Length (In.) | 8 1/4 in |
Width (In.) | 2 3/4 in |
Height (In.) | 9 1/2 in |
Compatible Pipe Size | 2 1/2 in |
Overall Length | 8.2 in |
Manufacturer Warranty Length | Full Lifetime |
Details
Item | Press Jaw |
Type | XLC |
Material | Steel |
For Use With | Mfr. No. 320-E, Mfr. No. CT-400, Mfr. No. RP-340 |
Compatible Press Tool Type | Extended |
Compatible Tool Manufacturer Part Number | RP 330, RP 340 |
Product Type | Rings |
Compatible Material Type | Carbon Steel, Stainless Steel |
Compatible Fitting System | Viega MegaPress |
Description
Press Jaw, Product Type Rings, Compatible Fitting System Viega MegaPress, Compatible Material Type Carbon Steel, Stainless Steel, Compatible Pipe Size 2 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Compatible Tool Manufacturer Part Number RP 330, RP 340, Manufacturer Warranty Length Full Lifetime, Overall Length 8.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Reducer (25951)
- NIBCO Union, Low-Lead Cast Bronze, C x MNPT (733-4-LF 2)
- ZORO SELECT 1" FNPS Galvanized Merchant Coupling (61105)
- ZORO SELECT Repair Clamp, Two Bolt, 1-1/4 In, 304 SS (24T957)
- RIDGID PEX Crimp Jaw, Compact, 1/2 In Pipe (17008)
- RIDGID MegaPress Jaw(R), 1-3/32" L x 5-13/64" H (48433)
- RIDGID Press Tool Accessory Kit (66993)
- RIDGID Press Tool Jaw (31228)
- RIDGID Press Tool Jaw (66133)
- RIDGID Cordless Press Tool Kit Max Pipe Size1in (RP350)
- MILWAUKEE TOOL Black Iron Press 1/2" - 1" Kit (49-16-2696)
- Ridgid Press Tools & Accessories