Shop All Manual Pipe Threaders
Ridgid
Manual Pipe Threaders, 1/2 in to 2 in, Rod: 1/8 in to 1 in Bolt: 1/8 in to 1 in
Mfr # 12-R
Zoro # G2604323
product price: $848.43
/ea
Free Shipping & Returns
$848.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Threading
- Functions With Pipes
- Pipe Thread Type NPT
- Threads per Inch 11-1/2, 14
- Includes Alloy Dies, Die Head, Ratchet Assembly, Ratchet Handle
Product Information
- Brand Ridgid
- MFR # 12-R
- Zoro # G2604323
- UPC # 095691364753
- Country of Origin United States
- Category Manual Pipe Threaders
Dimensions
For Nominal Pipe Size | 1/2 in to 2 in |
Bolt Size | 1/8 in to 1 in |
Rod Size | 1/8 in to 1 in |
Tubing Size | No Tubing |
Tool Length | 29 in |
Die Sizes | 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in |
Minimum Bolt Size | 1/8 in |
Maximum Bolt Size | 2 in |
Compatible Maximum Pipe Size | 2 in |
Compatible Minimum Pipe Size | 1/2 in |
Die Head Sizes | 1/2 in to 2 in |
Description
Manual Ratchet Pipe Threader, Compatible Minimum Pipe Size 1/2 in, Compatible Maximum Pipe Size 2 in, Compatible Thread Direction Right Hand, Die Sizes 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Die Head Sizes 1/2 in to 2 in, Includes Alloy Dies, Die Head, Ratchet Assembly, Ratchet Handle, Application Pipe Threading, Thread Type NPT, Features Die Heads Snap in from Both Sides and Lock in Place, Maximum Bolt Size 2 in, Minimum Bolt Size 1/8 in, Number of Die Heads 6, Number of Dies 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Red) (OSR22110)
- POSI LOCK Center Bolt (11358)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- GREENLEE Die-Rd 1.218 (36489)
- RIDGID Threader, 12R 1/2-2 Npsm (36510)
- RIDGID RIDGID® Model No. 00-R Exposed Ratchet Threader Set, NPT, 1/8"-1" Capacity (36375)
- RIDGID Cordless Pipe Threader Kit, 12R, 4 Ah, 60 V (72013)
- RIDGID RIDGID 36345 Exposed Ratchet Threader Set, 121 Capacity NPT (36345)
- RIDGID Manual Pipe Threaders, 1 in to 2 in, Rod: No Rod Bolt: No Bolt (65R-C)
- RIDGID Manual Receding Geared Threader, 2.5" - 4" Pipe, NPT, Includes High-Speed Dies Set (141)
- ROTHENBERGER Ratchet Pipe Threader, NPT Thread Type (70905)
- Ridgid Manual Pipe Threaders