Shop All Cutter Parts
Ridgid
Male Coupling, 3/4 In
Mfr # B-6840
Zoro # G8557561
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Material Steel
- For Use With Mfr. Model Number 42007, 60052
- Impact Rated No
- Product Type Male Coupling
Product Information
- Brand Ridgid
- MFR # B-6840
- Zoro # G8557561
- UPC # 095691928801
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Width | 3/4 in |
Details
Fits Brand | Ridgid |
Material | Steel |
For Use With Mfr. Model Number | 42007, 60052 |
Impact Rated | No |
Item | Male Coupling |
Product Type | Male Coupling |
Compatible Cleaner Series | K-750, K-7500 |
For Use With | Drum Machines |
Compatible Cleaner Manufacturer Part Number | K-750, K-7500 |
Description
Male Coupling, Product Type Male Coupling, Compatible Cleaner Manufacturer Part Number K-750, K-7500, Compatible Cleaner Series K-750, K-7500, Material Steel, Fits Brand Ridgid, For Use With Drum Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (1013UMSD)
- RIDGID Centering Head (43735)
- VEGA Slotted 2-3 Power Bit x 6 (1150F03A)
- DANCO Clip Clevis Pop-Up 1/4" (34808B)
- RIDGID Captive Screw, PK4 (69542)
- RIDGID Replacement Cutter Wheel for Steel/Ductile Iron Pipe (360/364/732/820) (44185)
- RIDGID Retaining Ring, Steel, PK5 (74740)
- RIDGID Cutter Stop Pin, Steel (47135)
- RIDGID RIDGID® 18373 Center Cut Head Assembly For S24 Bolt Cutter (18373)
- RIDGID Spring, 32500 (32500)
- MALCO Leg Kit for 2CJY3 Mini Brake (MBL)
- Ridgid Hand Tool Parts