Shop All Vacuum Accessories
Ridgid
Locking Extension Wand, 7-3/4" L, 23-1/2"W
Mfr # LA2508
Zoro # G101767199
original price:
$21.79
5% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 7 3/4 in
- Width 23 1/2 in
- For Hose Diameter 2 1/2 in
- Fits Vacuum Brand Ridgid
Product Information
- Brand Ridgid
- MFR # LA2508
- Zoro # G101767199
- UPC # 095691629234
- Country of Origin Mexico
- Category Vacuum Accessories
Dimensions
Length | 7 3/4 in |
Width | 23 1/2 in |
For Hose Diameter | 2 1/2 in |
Depth | 9 1/2 in |
Diameter | 2 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | Ridgid |
For Vacuum Type | Shop Vacuum |
Attachment Product Grouping | Extension Wands |
Item | Locking Extension Wand |
Fits Vacuum Models | 50333, 50338, 50353, 50358, 50368, 50373, 62703, 62718, 62723 |
Description
Extension Wands, For Hose Diameter 2 1/2 in, Material Plastic, Length 7 3/4 in, Width 23 1/2 in, Depth 9 1/2 in, Diameter 2 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Ridgid, Fits Vacuum Models 50333, 50338, 50353, 50358, 50368, 50373, 62703, 62718, 62723
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL RAGS ALL RAGS R301-25 T-Shirt Knit Rag, Cotton, 175 Bag (R301-25)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Plum Berry Scent Liquid Hand Soap 12.5 oz (11336)
- DREFT Laundry Detergent, 165 oz Bottle, Liquid, Baby Powder, 4 PK (03241)
- MIDWEST RAKE Polymer Squeegee Frame, Blue, 18"W (78255)
- RIDGID Locking Nozzle Crevice Tool, 7" L, 17" W (LA2502)
- RIDGID 2-1/2 in. Locking Accessory Wet Nozzle for Wet/Dry Vacs (LA2510)
- RIDGID 3 Gal. 3.5-Peak HP Portable Vacuum with Built-in Dust Pan Filter Expandable Hose and Car Nozzle (WD3050)
- RIDGID 4 Gallon 5.0-Peak HP Portable Wet/Dry Shop Vacuum with Fine Dust Filter, Hose and Accessories (WD4070)
- RIDGID Replacement Fine Dust 3-Layer Pleated Paper Filter (72952 VF5000)
- RIDGID 6 Gal. 3.5-Peak HP NXT Wet/Dry Shop Vacuum with Filter, Hose and Accessories (HD06001)
- MAKITA Telescoping Wand Set, XCV20 (191G89-2)
- Ridgid Vacuum Accessories