Shop All Pipe & Tubing Tool Parts
Ridgid
Lock Screw
Mfr # 44235
Zoro # G7528403
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 26132, 97075
- Includes Pin
- Impact Rated No
- Product Type Lock Screw
Product Information
- Brand Ridgid
- MFR # 44235
- Zoro # G7528403
- UPC # 095691442352
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Lock Screw |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 26132, 97075 |
Includes | Pin |
Impact Rated | No |
Product Type | Lock Screw |
Compatible Mfr. Model No. | 26132, 97075 |
For Use With | 815A Self-Opening Through-Head Oiling Die Head, Nos. 711 and 911 Self-Opening Die Heads |
Compatible Threader Series | 711, 815A |
Compatible Threader Mfr. Model No. | 26132, 97075 |
Compatible Manufacturer Part Number | 26132, 97075 |
Compatible Threader Manufacturer Part Number | 26132, 97075 |
Description
Lock Screw, Compatible Threader Grainger Part Number 4CW40, 5A195, Compatible Threader Manufacturer Part Number 26132, 97075, Compatible Threader Series 711, 815A, Product Type Lock Screw, Fits Brand Ridgid, For Use With 815A Self-Opening Through-Head Oiling Die Head, Nos. 711 and 911 Self-Opening Die Heads, Impact Rated No, Includes Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tweezer Set, 4pc (900-204)
- BESSEY Toggle Clamp, Inline, 1 In, 700 lbs (STC-IHH25)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-20UNF (C65471)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (16920)
- RIDGID OILER, 418 FEUROPE (73442)
- RIDGID Chain Assembly (72092)
- RIDGID Fitting Brush, 1/2 In (93717)
- RIDGID Hose Half Coupler (62552)
- RIDGID Male Coupler (60690)
- RIDGID Gear, Constant Speed First (33992)
- DEWALT Brush and Lead (614367-00)
- Ridgid Pipe & Tubing Tool Parts