Shop All Press Tools & Accessories
Ridgid
Kit, Pressing Ring
Mfr # XL-C
Zoro # G1517223
product price: $3,199.99
/ea
Free Shipping & Returns
$3,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type XL-C
- Material Steel
- For Pipe Size (In.) 2-1/2 to 4
- For Use With SD-CT
- Includes Carrying Case
Product Information
- Brand Ridgid
- MFR # XL-C
- Zoro # G1517223
- UPC # 095691204837
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 2-1/2 to 4 |
Width (In.) | 12 in |
Length (In.) | 13 1/2 in |
Height (In.) | 12 1/2 in |
Manufacturer Warranty Length | Full Lifetime |
Kit Pipe or Tubing Sizes Included | 2 1/2 in, 3 in, 4 in |
Compatible Pipe Size | 2 1/2 in to 4 in |
Overall Length | 13.5 in |
Details
Item | Press Ring Kit |
Type | XL-C |
Material | Steel |
For Use With | SD-CT |
Includes | Carrying Case |
Compatible Tool Manufacturer Part Number | 320-E, CT400, RP 330-B, RP 330-C, RP 340 |
Kit Contents | (3) Rings, Actuator |
Compatible Fitting System | Viega ProPress XL |
Product Type | Ring Kit |
Compatible Press Tool Type | Extended, Standard |
Compatible Material Type | Copper (Plumbing), Stainless Steel |
Description
Press Ring Kit, Product Type Rings, Compatible Fitting System Viega ProPress XL, Compatible Material Type Copper (Plumbing), Stainless Steel, Compatible Pipe Size 2 1/2 in to 4 in, Kit Pipe or Tubing Sizes Included 2 1/2 in, 3 in, 4 in, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 22XH23, 22XH24, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340, Includes Carrying Case, Kit Contents (3) Rings, Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3" Pipe Size, Socket (9851-030)
- SYMMONS Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (SLC-6000)
- ZORO SELECT Nipple, Schedule 80, 7/32" ID, 316 SS (ZUSA-PF-4291)
- SCHNEIDER ELECTRIC Vb-7223-0-4-02 1/2" Npt. 2-Way (VB-7223-0-)
- RIDGID Press Tool Jaw (22688)
- RIDGID Cordless Press Tool Jaw, 1 3/8 in Pipe (55148)
- RIDGID PEX Crimp Jaw, Standard, 3/4 In Pipe (22663)
- RIDGID Press Tool Jaw (66133)
- RIDGID Press Tool Jaw (28008R)
- RIDGID Cordless Press Tool, 15.8" L, 12 V (57388)
- RIDGID Press Tool Jaw (16958)
- Ridgid Press Tools & Accessories