Shop All Wrench Parts
Ridgid
Jaw Insert Set, For 5A191, PK3
Mfr # 34782
Zoro # G3420392
product price: $159.99
/pk 3, $53.33/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1822-I Pipe and Bolt Threading Machine
- Fits Brand Ridgid
- Includes (3) Front Pick-up Springs, (3) Roll Pin
- Impact Rated No
- For Use With Mfr. Model Number 1822-I/20000
Product Information
- Brand Ridgid
- MFR # 34782
- Zoro # G3420392
- UPC # 095691347824
- Country of Origin United States
- Category Wrench Parts
Details
Item | Jaw Insert Set |
For Use With | 1822-I Pipe and Bolt Threading Machine |
Fits Brand | Ridgid |
Includes | (3) Front Pick-up Springs, (3) Roll Pin |
Impact Rated | No |
For Use With Mfr. Model Number | 1822-I/20000 |
Product Type | Jaw Insert Set |
Compatible Threader Series | 1822 |
Compatible Mfr. Model No. | 20000 |
Number of Pieces | 3 |
Compatible Threader Mfr. Model No. | 20000 |
Compatible Threader Manufacturer Part Number | 20000 |
Compatible Manufacturer Part Number | 20000 |
Description
Jaw Insert Set, Compatible Grainger Part Number Not Applicable, Compatible Mfr. Model No. 20000, Compatible Threader Series 1822, Product Type Jaw Insert Set, Fits Brand Ridgid, For Use With 1822-I Pipe and Bolt Threading Machine, Impact Rated No, Includes (3) Front Pick-up Springs, (3) Roll Pin, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502125230)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X90, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52X90)
- KNIPEX Long Nose Pliers with Cutting Edges (25 06 160)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" 12 Point SAE (CMMT47511)
- RIDGID Washers, PK5 (46985)
- RIDGID Replacement Jaws (66708)
- RIDGID Screw, PK10 (34325)
- RIDGID Screws, PK5 (33785)
- RIDGID Screw, 10 X 3/4 Ab (96542)
- RIDGID Set Screws 1/4-20, PK5 (34892)
- STAHLWILLE TOOLS Self-clamping VDE insulating cable-end cap Ø 20 mm (77030709)
- Ridgid Hand Tool Parts