Shop All Pipe & Tubing Cutters
Ridgid
Hole Cutter, Model HC300,120V
Mfr # HC-300
Zoro # G3967227
product price: $2,204.99
/ea
Free Shipping & Returns
$2,204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity Up to 3"
- Cuts Steel
- Features Quick Connecting Two-piece Design; Single-Hand Chain Latching; Ergonomic Design; High Speed; Horizontal and Vertical Flats
Product Information
- Brand Ridgid
- MFR # HC-300
- Zoro # G3967227
- UPC # 095691767776
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | Up to 3" |
Cuts | Steel |
Item | Hole Cutter,Model HC300,120V |
Features | Quick Connecting Two-piece Design; Single-Hand Chain Latching; Ergonomic Design; High Speed; Horizontal and Vertical Flats |
Description
Hole Cutter,Model HC300,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB02)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Faucet (201-AHA8-317ABCP)
- BECK 3" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331048207)
- ELKAY Accessory-Access Panel (ACCESS12X38-5)
- RIDGID Tube Cutter Wheels, Ridgid 33160 (33160)
- RIDGID Pipe Cutter, Stainless Steel (2-A)
- RIDGID Quick Acting Tubing Cutter, Copper (153)
- RIDGID Ridgid®97787 Model No. 117 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity (97787)
- RIDGID RIDGID® Double Cutter, 2" For Model K-6200, K-750, & K-7500 Drum Machines (92510)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (10)
- HONEYWELL Replacement Blade for 1 in. PVC Pipe Cutter P70001 (P70005)
- Ridgid Pipe & Tubing Cutters