Shop All Manual Drain Cleaners
Ridgid
Hand Spin Drain Cleaner, 5/16 In x 25 Ft
Mfr # K-26
Zoro # G1302463
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Line Capacity I.D. (In.) Up To 1 1/2 in
- Cable Dia. (In.) 5/16 in
- Cable Length (Ft.) 25
- Cable Type Hollow Core With Bulb Auger
- Handle Type Cast Aluminum Ribbed
Product Information
- Brand Ridgid
- MFR # K-26
- Zoro # G1302463
- UPC # 095691598127
- Country of Origin United States
- Category Manual Drain Cleaners
Dimensions
Cable Dia. (In.) | 5/16 in |
Cable Length (Ft.) | 25 |
Maximum Pipe Size | 1.5 in |
Minimum Pipe Size | 0.75 in |
Cable Length | 25 ft |
Cable Diameter | 5/16 in |
Details
Item | Drain Cleaner |
Drain Line Capacity I.D. (In.) | Up To 1 1/2 in |
Cable Type | Hollow Core With Bulb Auger |
Handle Type | Cast Aluminum Ribbed |
Includes | 25 ft Hollow Core Cable with Bulb Auger |
Chuck Type | Slip-Resistant Collet Chuck |
Drum Material | Molded Plastic |
Features | Open Drum Design, Slip-Resistant Collet Chuck Grip with Flick-of-the-Wrist |
End Type Included | Bulb Head |
Tool Weight | 6 lb |
Cable Feed Type | Manual |
Product Type | Hand Spinner |
Compatible Fixture Type | Drain Lines |
Cable Features | Hollow Core |
Description
Drain Cleaner, Product Type Hand Spinner, Cable Length 25 ft, End Type Included Bulb Head, Cable Feed Type Manual, Minimum Pipe Size 0.75 in, Maximum Pipe Size 1.5 in, Drum Material Molded Plastic, Compatible Fixture Type Drain Lines, Cable Features Hollow Core, Cable Diameter 5/16 in, Chuck Type Slip-Resistant Collet Chuck, Features Open Drum Design, Slip-Resistant Collet Chuck Grip with Flick-of-the-Wrist, Includes 25 ft Hollow Core Cable with Bulb Auger, Tool Weight 6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Assembly, Anode Rod (SP11524C)
- RHEEM Gen V Proterra Hybrid 80 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH80 T2 RH375-SO)
- KISSLER Lavatory Pop Up Assembly, Chrome, 17 ga. (08-1044)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 3/4" Pipe Size, FNPT x Spigot (9878-007SS)
- RIDGID Toilet Auger, 3 ft Cable Lg, 1/2 in Cable Dia, Bulb Head, Manual Cable Feed (K-3)
- RIDGID Closet Auger, 6 ft Cable Lg, 1/2 in Cable Dia, Power Drill Compatible, Bulb Head, Manual Cable Feed (K-6P)
- GENERAL WIRE 1-1/2 Drain Flush Bag, (1.5DF)
- WESTWARD Drain Cleaner, Manual/Power, 5/16In x 25Ft (6ATY1)
- GENERAL WIRE 3' Flexicore Closet Auger, (I-3FL)
- GENERAL WIRE 2-1/2 Drain Flusher (2.5 DF)
- GENERAL WIRE Replacement Cable for Telescoping Urinal Auger, (RS-TU4)
- Ridgid Manual Drain Cleaners