Shop All Pipe & Tubing Cutters
Ridgid
Four Wheel Pipe Cutter, Stainless Steel
Mfr # 42-A
Zoro # G3123976
product price: $215.29
/ea
Free Shipping & Returns
$215.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity 3/4 in to 2 in
- Cuts Stainless Steel
- Body Material Iron
- Handle Material Iron
- Cutting Action Standard 4-Wheel Cutter
Product Information
- Brand Ridgid
- MFR # 42-A
- Zoro # G3123976
- UPC # 095691328700
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 18 in |
Tool Width | 6 1/2 in |
Tool Height | 3 in |
Tool Length | 18 in |
Details
Cutting Capacity | 3/4 in to 2 in |
Cuts | Stainless Steel |
Body Material | Iron |
Handle Material | Iron |
Cutting Action | Standard 4-Wheel Cutter |
Handle Design | Ergonomic |
Blade Material | Steel |
Item | Pipe Cutter |
Features | Equipped with Four Heavy Duty Wheels, Short Handle |
Replacement Wheel | Mfr. No. F-3/33105, Mfr. No. F-3S/33110 |
Product Type | 4-Wheel Pipe Cutter |
Material Application | Cast-Iron, Stainless Steel, Steel |
Maximum Cutting Capacity | 2 in |
Tool Weight | 6.75 lb |
Replacement Blade | Mfr. No. 33100, Mfr. No. 33105, Mfr. No. 33110, Mfr. No. 33115 |
Minimum Cutting Capacity | 3/4 in |
Description
Pipe Cutter, Product Type 4-Wheel Pipe Cutter, Material Application Cast-Iron, Stainless Steel, Steel, Cutting Action Standard 4-Wheel Cutter, Minimum Cutting Capacity 3/4 in, Maximum Cutting Capacity 2 in, Tool Length 18 in, Tool Height 3 in, Tool Width 6 1/2 in, Body Material Iron, Blade Material Steel, Features Equipped with Four Heavy Duty Wheels, Short Handle, Handle Design Ergonomic, Handle Material Iron, Replacement Blade Mfr. No. 33100, Mfr. No. 33105, Mfr. No. 33110, Mfr. No. 33115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Aerators & Adapters, Fits Brand Speakman Polished Chrome, Brass, Plastic, Rubber (RPG05-0674-PC)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7710101)
- NIBCO 1 in. Copper Pressure Cup x FIP Adapter Fitting (I6031)
- PARKER 0.096" Barb x 1/8" MNPT Brass 90 Degree Elbow (229-5/32-2)
- RIDGID Ridgid® Model No. 15 Tubing & Conduit Cutter Above W/H-D Wheel, 3/16-1-1/8" Capacity (32925)
- RIDGID Tubing/Conduit Cutter, 1/8 to 1 in. Cap. (32915)
- RIDGID RIDGID® Double Cutter, 2" For Model K-6200, K-750, & K-7500 Drum Machines (92510)
- RIDGID Pipe Cutter Up to 1-5/8" Cutting Capacity (RC-1625)
- RIDGID Quick Acting Tubing Cutter, Copper (156)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (118)
- ZORO SELECT Replacement Blade, For 2TKV7 (SSB200)
- Ridgid Pipe & Tubing Cutters