Shop All Pipe & Tubing Tool Parts
Ridgid
Fitting Brush, 1/2 In
Mfr # 93717
Zoro # G7853684
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 93492
- Features Cleaning Brush
- Compatible with Brand RIDGID
Product Information
- Brand Ridgid
- MFR # 93717
- Zoro # G7853684
- UPC # 095691937179
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 6.5 in |
Overall Width | 0.5 in |
Overall Height | 2.25 in |
Details
Item | Fitting Brush |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 93492 |
Features | Cleaning Brush |
Compatible with Brand | RIDGID |
For Use With | 122 Cutting and Preparation Machine |
Weight | 0.5 lb |
Compatible with Manufacturer Model Number | 122, 122XL |
Accessory Type | Brush |
Product Type | Fitting Brush |
Compatible Mfr. Model No. | 122 |
Compatible Threader Mfr. Model No. | 122 |
Compatible Threader Manufacturer Part Number | 122 |
Compatible Manufacturer Part Number | 122 |
Description
Fitting Brush, Product Type Fitting Brush, Compatible Threader Manufacturer Part Number 122, Overall Length 6.5 in, Overall Width 0.5 in, Overall Height 2.25 in, Compatible Cutter Grainger Part Number 3FE66, Features Cleaning Brush, Fits Brand Ridgid, For Use With 122 Cutting and Preparation Machine, Impact Rated No, Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Economy Dial Caliper With Black Face (4100-0201)
- DRILL AMERICA 1-1/4" HSS Straight Flute Shell Reamer (DWRRS1-1/4)
- STEELMAN 24Inch HeavyDuty Cast Aluminum Straight Handle Pipe Wrench (60875)
- MITUTOYO Micrometer, In, Caliper Type, 150-175/.01mm (145-191)
- RIDGID Leg, PK3 (59825)
- RIDGID Trigger Assembly (44285)
- RIDGID Clamp Lever (39970)
- RIDGID Bearing, Needle Roller (93877)
- RIDGID Guide Tube (37922)
- RIDGID Carriage, with No. 312 Lever (311)
- DEWALT Brush Pair Kit (N259979)
- Ridgid Power Tool Parts