Shop All Pipe Threading Accessories
Ridgid
Drive Bar
Mfr # 844
Zoro # G1994185
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping For Stabilizing Pipe Threading Systems
- Application Transfers Power from a Compatible Rigid Power Drive Device to Geared Threader
- For Nominal Pipe Size No Pipe
- For Use With Mfr. No. 141/36620
Product Information
- Brand Ridgid
- MFR # 844
- Zoro # G1994185
- UPC # 095691424051
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | No Pipe |
Details
Item | Drive Bar |
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | For Stabilizing Pipe Threading Systems |
Application | Transfers Power from a Compatible Rigid Power Drive Device to Geared Threader |
Pipe Threading Accessories - Item | Drive Bar |
For Use With | Mfr. No. 141/36620 |
Features | Transfers Power from a Compatible Rigid Power Drive Device to Geared Threader |
Compatible Threader Series | 141 Receding Threader, 161 Receding Threader, 300 Compact Threading Machine Front-Mount, 300 Power Drive Front-Mount, 840A Universal Drive Shaft |
Product Type | Drive Bar |
Compatible Mfr. Model No. | 36620 |
Compatible Threader Mfr. Model No. | 36620 |
Compatible Threader Manufacturer Part Number | 36620 |
Compatible Manufacturer Part Number | 36620 |
Description
Drive Bar, Compatible Grainger Part Number 6YJ38, Compatible Mfr. Model No. 36620, Compatible Threader Series 141 Receding Threader, 161 Receding Threader, 300 Compact Threading Machine Front-Mount, 300 Power Drive Front-Mount, 840A Universal Drive Shaft, Product Type Drive Bar, Features Transfers Power from a Compatible Rigid Power Drive Device to Geared Threader, For Use With Mfr. No. 141/36620
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/4-E (C22721)
- DREMEL 1/4In 60 Grit Sanding Bands, PK6 (431)
- STARRETT Outside Micrometer, 4 to 5" Range, Ratchet (T444.1XRL-5)
- KNIPEX 10 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 250 T BKA)
- RIDGID Ratchet Handle, Bolt Threading (00-RB & 00-R)
- RIDGID Rolls, Roll, Grip Set (50413)
- RIDGID Nipple Chuck with Insert, For Use with Model 819 Nipple Chuck and Adapter, NPT, 56 L x 45 H x 51 (51025)
- RIDGID Pipe Threader Oiler, 1 gal (418)
- RIDGID Bench Chain Vise, 1/2 to 8 In. (BC810A)
- RIDGID Shafts, Shaft, Drive (30883)
- RIDGID Pipe Cutter, 1/8 To 2 In Cap, For 3RY43 (820)
- Ridgid Pipe Threading Equipment