Shop All Pipe Inspection & Location
Ridgid
Drain Inspection Camera Reel, 22 in H
Mfr # 76883
Zoro # G310877849
product price: $9,134.99
/ea
Free Shipping & Returns
$9,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Overall Width 11 1/4 in
- Overall Length 20 3/8 in
- Camera Water Resistance Depth 328 ft
- Cable Diameter 0.36 in
Product Information
- Brand Ridgid
- MFR # 76883
- Zoro # G310877849
- UPC # 095691768834
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Overall Width | 11 1/4 in |
Overall Length | 20 3/8 in |
Camera Water Resistance Depth | 328 ft |
Cable Diameter | 0.36 in |
Overall Height | 22 in |
Cable/Push Rod Length | 200 ft |
Camera Diameter | 25 mm |
Details
Item | Drain Inspection Camera Reel |
Power Source | Corded |
Maximum Pipe Capacity | 8 in |
Tool Series | SeeSnake(R) |
Tilt Sensing | Included |
Features | Digital Self-Leveling, High Dynamic Range, Navigation Flexibility, Traceability, TruSense Technology |
Compatible Product Type | Monitor |
Cable Type | Flexible Push Cable |
Camera Type | Self-Leveling |
Minimum Pipe Capacity | 1 1/2 in |
Resolution | 640 x 480 |
Minimum Operating Temperature | 14 Degrees F |
Cordless Tool Kit Contents | (20) 101 mm Star Guide, 30 mm Camera (67312), (4) Guide Hoop, 30 mm Camera (93392), (6) 60 mm Pipe Guide, 30 mm Camera (97462), (6) 75 mm Star Guide, 30 mm Camera (95507), 30 mm Spanner Wrench (17558), 33/10 ft (10 m/3 m) SeeSnake Interconnect Cord (67307) |
Includes | (20) 101 mm Star Guide, 30 mm Camera (67312), (4) Guide Hoop, 30 mm Camera (93392), (6) 60 mm Pipe Guide, 30 mm Camera (97462), (6) 75 mm Star Guide, 30 mm Camera (95507), 30 mm Spanner Wrench (17558), 33/10 ft (10 m/3 m) SeeSnake Interconnect Cord (67307) |
Data Transmission | Bluetooth, Interconnect Cable, Wifi |
Number of Batteries Included | 0 |
Description
Drain Inspection Camera Reel, Product Type Camera Reel, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 200 ft, Camera Type Self-Leveling, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Bluetooth, Interconnect Cable, Wifi, Tool Series SeeSnake(R), Camera Diameter 25 mm, Resolution 640 x 480, Power Source Corded, Number of Batteries Included 0, Cable Diameter 0.36 in, Cable Type Flexible Push Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Holder For Sliding Rail Starli (07659000)
- PARKER Pleated Filter Cartridge, 70 gpm, 10 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-100-1)
- DANCO Faucet Handles Sterling (9D00080680)
- LEGEND VALVE 3/4 T-2100 FP 3 WAY IPS B.V. (101-444)
- RIDGID Underground Inspection Camera System (63673)
- RIDGID Pipe Inspection Camera Reel, 28 in. L (Compact2)
- RIDGID Pipe Inspection Camera Reel, 30" L, 32" W (63603)
- RIDGID Underground Inspection Camera System (63828)
- RIDGID Pipe Inspection Camera Reel, 30" L, 32" W (Standard)
- RIDGID Drain Inspection Camera, 22 mm dia Camera (70023)
- WOHLER Inspection Camera, Display 7", Cordless (11304)
- Ridgid Pipe Inspection & Location