Shop All Pipe Inspection & Location
Ridgid
Drain Inspection Camera
Mfr # 78728
Zoro # G211631564
product price: $6,146.99
/ea
Free Shipping & Returns
$6,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 3/4 in
- Overall Length 13 1/4 in
- Data Transmission Bluetooth, Wifi
- Features Auto-Image Flip, Durability, Easy Navigation, Enhanced Camera Functionality, Portability, Traceability, Versatility, Visibility
- Cable/Push Rod Length 100 ft
Product Information
- Brand Ridgid
- MFR # 78728
- Zoro # G211631564
- UPC # 095691787286
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Overall Width | 8 3/4 in |
Overall Length | 13 1/4 in |
Cable/Push Rod Length | 100 ft |
Camera Water Resistance Depth | 328 ft |
Cable Diameter | 0.27 in |
Camera Diameter | 25 mm |
Overall Height | 16 1/4 in |
Description
Drain Inspection Camera, Product Type Camera Reel, Maximum Pipe Capacity 4 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Bluetooth, Wifi, Tool Series SeeSnake(R), Camera Diameter 25 mm, Resolution 640 x 480, Distance Counting Yes, Number of Batteries Included 1, Battery Type Li-Ion, Cable Diameter 0.27 in, Cable Type Flexible Push Cable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Tool Set For K-380/3800 Drum Machines, 3/8": Auger Bulb, Spade Cutter, Pin Key (12128)
- SLOAN Bathroom Faucet Eaf700-P-Ism Cp Elect Faucet 1.5 Gpm (3335079)
- OATEY Quadtro, 1/4 Pex, Std Display (38528)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 13.7" H, 6 PK (5615209)
- RIDGID Underground Inspection Camera System (63663)
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- RIDGID Underground Inspection Camera System (63818)
- RIDGID 512 hz Remote Transmitter AAA (16728)
- RIDGID Pipe Inspection Camera Reel, 30" L, 32" W (Standard)
- RIDGID Underground Inspection Camera System (40818)
- RIDGID Underground Inspection Camera System (63823)
- Ridgid Pipe Inspection & Location