Shop All Drain Cleaning Machines
Ridgid
Drain Cleaning Machine
Mfr # 53127
Zoro # G307045985
Free Shipping & Returns
$2,030.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Application Drain Cleaning
- Includes A-12 Pin Key, C-46 Cable, Pair of Gloves, T-102 Funnel Auger, T-107 Spade Cutter, T-142 Knife Blade Cutter
- Power Source Corded
- Features Cable Drum Quick-Release and Built-in Hand-Holds Allow Easy Cable Change and Transport, Powerful, Easy to Transport, Versatile Machine for Cleaning Indoor Drains, Requires Minimal Set-upto Clean Sink Lines, Floor Drains and Roof Vents, Rugged, Corrosion-Resistant Molded Cable Drum won't Dent or Rust, Tools Connect to Cable in Seconds
Product Information
- Brand Ridgid
- MFR # 53127
- Zoro # G307045985
- UPC # 095691531278
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
Minimum Drain Line Inside Diameter | 1 1/2 in |
Overall Height | 17 in |
Cable Diameter Included - Cable B | 1/2 in |
Overall Width | 14 in |
Cable Length Included - Cable B | 90 ft |
Maximum Drain Line Inside Diameter | 4 in |
Overall Length | 19 in |
Cable Diameter Included - Cable A | 3/8 in |
Manufacturer Warranty Length | Lifetime |
Cable Length Included - Cable A | 90 ft |
Description
Drain Cleaning Machine, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/2 in, Number of Cables Included 1, Cable Length Included - Cable A 90 ft, Number of Augers Included 1, Number of Cutters Included 2, Maximum Operating Speed 240 RPM, Horsepower 1/10 hp, Tool Series K-3800, Auger Types Included Funnel Auger, Cutter Types Included Double Cutter, Spade Cutter, Tool Weight 91 lb, Voltage 115 V, Application Drain Cleaning, Cable Diameter Included - Cable A 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6-5/16" Bar Clamp, Wood Handle and 2-5/16" Throat Depth (GTR16B6)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/8in Size (88236)
- BORA PORTAMATE Bora Saw Plate and Rip Guide Combo (544008)
- MILWAUKEE TOOL Serrated Blade Insulation Knife (48-22-1922)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V (KJ-1750-C)
- RIDGID Drain Cleaner, 120V, Model K-45AF-5 (K-45AF-5)
- RIDGID Standard Cable Kit, Model A-61 (A-62)
- RIDGID Drain Cleaning Machine (51402)
- RIDGID Sectional Drain Cleaning Machine, K-1500B (K-1500B)
- RIDGID Penetrating Nozzle, 1/4 In (H-52)
- DEWALT 20V MAX* XR(R) Brushless Drain Snake (Tool Only) (DCD200B)
- Ridgid Drain Cleaning Equipment