Shop All Drain Cleaning Machines
This Product is Discontinued
Ridgid
Drain Cleaning Kit, 18 V, 2500 RPM (Discontinued)
Mfr # K9-204
Zoro # G3976610
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Run 70 ft
- Voltage 18 V
- Includes 2 in Knockers, 4 in Knockers, FlexShaft 4 oz Lubricant, 3 mm Hex Key, 4 mm Hex Key, RIDGID Tool Bag, Sheath Stock
- Operating Speed 2,500 RPM
- Drum Material Plastic
Product Information
- Brand Ridgid
- MFR # K9-204
- Zoro # G3976610
- UPC # 95691642738
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
Cable Size | 3/8 in x 70 ft |
Connection Size | 3/8 in |
Chuck Size | 2 in to 3 in |
Maximum Drain Line Inside Diameter | 4 in |
Overall Height | 24.2 in |
Cable Diameter Included - Cable A | 3/8 in |
For Pipe Size | 2 in to 4 in |
Cable Size Included (A) | 3/8 in x 70 ft |
Overall Length | 21.1 in |
Overall Width | 10.8 in |
Minimum Drain Line Inside Diameter | 2 in |
Cable Length Included - Cable A | 70 ft |
Description
Drain Cleaning Kit, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Number of Cables Included 1, Cable Length Included - Cable A 70 ft, Number of Augers Included 0, Number of Cutters Included 2, Maximum Operating Speed 2,500 RPM, Horsepower Not Applicable, Tool Series FlexShaft(R), Auger Types Included Not Applicable, Cutter Types Included Chain Knocker, Tool Weight 37 lb, Voltage 18 V, Cable Diameter Included - Cable A 3/8 in, Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.