Shop All Drain Cleaning Accessories
This Product is Discontinued
Ridgid
Drain Cleaning Kit, 18 V, 2500 RPM (Discontinued)
Mfr # K9-102
Zoro # G4237315
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drain Line Capacity I.D. 1 1/4 in to 2 in
- Features Wall-to-Wall Clean
- Includes 1 1/2 in PVC Attachment, 1 1/4 in Knockers, 1 1/4 in PVC Attachment, 2 in Knockers, FlexShaft 4 oz Lubricant, 3 mm Hex Key, 4 mm Hex Key, RIDGID Tool Bag, Sheath Stock
- Max. Run 50 ft
- Drum Material Plastic
Product Information
- Brand Ridgid
- MFR # K9-102
- Zoro # G4237315
- UPC # 95691642639
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Chuck Size | 2 in to 3 in |
Overall Length | 19.2 in |
Connection Size | 1/4 in |
Maximum Drain Line Inside Diameter | 2 in |
Cable Length Included - Cable A | 50 ft |
Cable Diameter Included - Cable A | 1/4 in |
Overall Width | 7.5 in |
Overall Height | 22.1 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Description
Drain Cleaning Kit, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 1, Cable Length Included - Cable A 50 ft, Number of Augers Included 0, Number of Cutters Included 2, Maximum Operating Speed 2,500 RPM, Horsepower Not Applicable, Tool Series FlexShaft(R), Auger Types Included Not Applicable, Cutter Types Included Chain Knocker, Tool Weight 24 lb, Voltage 18 V, Cable Diameter Included - Cable A 1/4 in, Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.