Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Cable, 5/16 In. x 35 ft.
Mfr # C-23IC
Zoro # G2303822
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5/16 in x 35 ft
- For Use With K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722
- Includes Auger
- size 5/16" x 35 ft.
Product Information
- Brand Ridgid
- MFR # C-23IC
- Zoro # G2303822
- UPC # 095691567970
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 5/16 in x 35 ft |
size | 5/16" x 35 ft. |
Connection Size | 3/4 in |
Minimum Drain Line Inside Diameter | 3/4 in |
Cable Length | 35 ft |
Maximum Drain Line Inside Diameter | 1 1/2 in |
Cable Diameter | 5/16 in |
Details
Item | Drain Cleaning Cable |
Material | Steel |
For Use With | K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722 |
Includes | Auger |
Cable Type | 5/16 in x 35 ft Inner Core |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 3/4 in to 1 1/2 in |
Max. Run | 35 ft |
Product Type | IC Cable |
Head Type | Drop Head |
Compatible Cleaner Series | K-3800, K-40, K-40AF, K-45, K-45AF |
Application | Sewer Pipes |
Compatible Machine Type | Drain Guns, Drum Machines, Sink Machines |
Core Type | Inner Core |
Cable Material | Steel |
Compatible Cleaner Manufacturer Part Number | K39/68057, K39AF, K39B-1, K40/71722, K50-8/59000 |
Cable End Type | Drop Head Auger |
Description
Drain Cleaning Cable, Product Type IC Cable, Compatible Machine Type Drain Guns, Drum Machines, Sink Machines, Compatible Cleaner Series K-3800, K-40, K-40AF, K-45, K-45AF, Cable Type Drum, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Cable Diameter 5/16 in, Cable Length 35 ft, Core Type Inner Core, Cable End Type Drop Head Auger, Application Sewer Pipes, Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Bit Socket TORX T25 42mm 1/4 Sq. Drive (2430T-T25)
- AJAX TOOL WORKS PENCIL POINT ZIP GUN SK 18" OA (AJA925-18)
- PROTO 3/8 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (J7223M)
- GREAT NECK 5/16 x 6 Inch Slotted Square Shank Screwdriver (73033)
- RIDGID Spiral Saw Tooth Cutter, 3 In. W, Steel (T-50-1)
- RIDGID Pipe Inspection System, SeeSnake Compact2 (Compact2)
- RIDGID Drain Cleaning Attachment (61625)
- RIDGID Drain Cleaning Cable, 5/16" dia, 70 ft L (64348)
- RIDGID Trident Cable Decoupler, Cast Aluminum (61718)
- RIDGID Guide Hose, Polyethylene Plastic (26778)
- MILWAUKEE TOOL 5/16" x 75' Inner Core Drop Head Cable w/ RUST GUARD Plating (48-53-2772)
- Ridgid Drain Cleaning Accessories