Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Cable, 1/2 In. x 75 ft.
Mfr # C-45IW
Zoro # G1184626
product price: $295.42
/ea
Free Shipping & Returns
$295.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1/2 in x 75 ft
- For Use With K400 WC32/24853, K400 WC45/26998, K-3800/53117
- Includes Coupling
- size 1/2" x 75 ft.
Product Information
- Brand Ridgid
- MFR # C-45IW
- Zoro # G1184626
- UPC # 095691875976
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 1/2 in x 75 ft |
size | 1/2" x 75 ft. |
Connection Size | 1/2 in |
Cable Diameter | 1/2 in |
Maximum Drain Line Inside Diameter | 4 in |
Minimum Drain Line Inside Diameter | 2 in |
Cable Length | 75 ft |
Details
Item | Drain Cleaning Cable |
Material | Steel |
For Use With | K400 WC32/24853, K400 WC45/26998, K-3800/53117 |
Includes | Coupling |
Cable Type | 1/2 in x 75 ft Integral Wound |
Max. Run | 75 ft |
Drain Line Capacity I.D. | 2 in to 4 in |
Number of Pieces | 1 |
Product Type | IW Cable |
Cable End Type | Coupling |
Core Type | Integral Wound |
Cable Material | Steel |
Compatible Cleaner Series | K-3800, K-400, K-400AF |
Application | Used To Clean Drain Lines From 2" to 4" |
Compatible Machine Type | Drum Machines |
Compatible Cleaner Manufacturer Part Number | 26998, 27013 |
Coupling Type | Male |
Description
Drain Cleaning Cable, Product Type IW Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-3800, K-400, K-400AF, Cable Type Drum, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Cable Diameter 1/2 in, Cable Length 75 ft, Core Type Integral Wound, Cable End Type Coupling, Application Used To Clean Drain Lines From 2 In. to 4 In., Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CNGP12040, PK10 (6843822)
- SHOPSOL ToolSol Removable Hex Bit 3/8 In Square Drive 4pcs Set (1010893)
- FOWLER Fowler 52-562-001-0 .060" X-Test Indicator with .0005" Graduations (52-562-001-0)
- STEELMAN 15-Piece Metric 6-Point Combination Wrench Set (78533)
- RIDGID Drain Cleaner Accessory (64338)
- RIDGID Drain Cleaning Machine Replacement Drum (73093)
- RIDGID C Cutter, 1-3/8 In. W, Steel (T-205)
- RIDGID Drain Cleaning Cble, 1-1/4 In. x 15 ft. (C-11)
- RIDGID Autofeed Assembly, 3/8 In. or 1/2 In. (26773)
- RIDGID Drain Cleaning Attachment (61625)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- Ridgid Drain Cleaning Equipment