Shop All Drain Cleaning Machines
Ridgid
Drain Cleaner Hose, 1/8 In. x 50 ft...
Mfr # H-1850
Zoro # G1476124
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon, Rubber
- size 1/8" x 50 ft.
- Size 1/8 in x 50 ft
- For Use With Mfr. No. KJ-1750-C/62697
- Hose Length 50 ft
Product Information
- Brand Ridgid
- MFR # H-1850
- Zoro # G1476124
- UPC # 095691530370
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
size | 1/8" x 50 ft. |
Size | 1/8 in x 50 ft |
Hose Length | 50 ft |
Hose Diameter Included - Hose A | 1/8 in |
Nozzle Connection Size | 1/8 in |
Hose Diameter | 1/8 in |
Hose Length Included - Hose A | 50 ft |
Details
Material | Nylon, Rubber |
For Use With | Mfr. No. KJ-1750-C/62697 |
Item | Drain Cleaner Hose |
Number of Hoses Included | 1 |
Product Type | Jetter Hose |
Compatible Jetter Manufacturer Part Number | 62697, KJ-1750-C |
Compatible Jetter Series | KJ-1750 |
Description
Drain Cleaner Hose, Product Type Jetter Hose, Compatible Jetter Series KJ-1750, Compatible Jetter Manufacturer Part Number 62697, KJ-1750-C, Nozzle Types Included Not Applicable, Nozzle Connection Size 1/8 in, Number of Hoses Included 1, Hose Diameter Included - Hose A 1/8 in, Hose Length Included - Hose A 50 ft, Hose Diameter 1/8 in, Hose Length 50 ft, Material Nylon, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG331UF WM25CT)
- MAKITA Carbon Brush Set (CB408)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88361)
- STARRETT Magnetic Back (676-3)
- RIDGID Drain Cleaner, 120V, Model K-45AF-5 (K-45AF-5)
- RIDGID Drain Cleaning Machine (53127)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-7)
- RIDGID Drain Cleaning Cable, 5/16 In. x 35 ft. (C-13IC)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-32 IW)
- RIDGID Drain Cleaner Hose, 1/2 In. x 100 ft. (H-1211)
- MILWAUKEE TOOL MX FUEL Sewer Drum Machine for 5/8“ - ¾“ Cable (MXF500-1CP)
- Ridgid Drain Cleaning Machines